Shop All Reciprocating Saw Blades
Milwaukee Tool
TORCH 12" 7TPI Carbide 5PK w Extra 5PK
Mfr # 48-00-5503, 48-00-5503
Zoro # G902749806
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Width 2 in
- Height 14 15/16 in
- Back Style Straight
- Length 12 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-5503, 48-00-5503
- Zoro # G902749806
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Blade Width | 2 in |
Height | 14 15/16 in |
Length | 12 in |
Cut Width | 0.05 in |
Details
Promotion Restriction | Not eligible for promotion |
Back Style | Straight |
Application | Metal |
Includes | 12 in 7TPI the TORCH(TM) with Carbide Teeth 5PK (48-00-5503) |
Blade Thickness | 3/64 in |
Shank | 1/2 in Universal |
Tip Material | Carbide Tipped |
Teeth per Inch | 7 |
For Use With Saw Type | Reciprocating Saws |
Number of Cutting Edges | 1 |
Material | Carbide |
Cutting Edge Style | Straight Cuts; Tough |
Description
SAWZALL Blades, Primary Material Application Thick Metal, Materials Cut Cuts Cast Iron, Stainless Steel and High Strength Alloys, Blade Length 12 in, Blade Width 2 in, Teeth per Inch 7, Blade Thickness 3/64 in, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide Tipped, Back Style Straight, Number of Cutting Edges 1, For Use With Saw Type Reciprocating Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICARD Hand Sledge Hammer, 2.75 lb. (032800-1250)
- NOVA Large 12" Cole Jaws (6040)
- DRILL AMERICA 23/64" HSS Polished Jobber Length Drill Bit (D/AP23/64)
- DEWALT Hangermate Socket Driver, Wood, Steel Polished (PFM2201150)
- MILWAUKEE TOOL 9" L x 3 TPI Reciprocating Saw Blade (48-00-5232)
- MILWAUKEE TOOL 12" L x 7 TPI Reciprocating Saw Blade (48-00-5263)
- MILWAUKEE TOOL 12" 18 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8789)
- MILWAUKEE TOOL Reciprocating Saw Blade Set, Thick Metal (48-00-5261, 48-00-5261)
- MILWAUKEE TOOL Reciprocating Saw Blade Set, Thick Metal (48-00-5262, 48-00-5262)
- MILWAUKEE TOOL Sawzall Blade, 9in 8 TPI Torch 3PK (48-00-5302)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (20181B9118R)
- Milwaukee Tool Reciprocating Saw Blades