Shop All Tool Lanyards & Tethering
Milwaukee Tool
Tool Lanyard, 6 pk, 15 lb., 36-5/16" L
Mfr # 48-22-8815X6
Zoro # G4073294
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Working Load 15 lb
- Line Material Nylon
- Includes Package of 6
- Hardware Material Nylon, Steel
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8815X6
- Zoro # G4073294
- UPC # 045242505647
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 36-5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Lanyard |
Max. Working Load | 15 lb |
Color | Black |
Line Material | Nylon |
Includes | Package of 6 |
Hardware Material | Nylon, Steel |
Hardware | Carabiner |
Description
Tool Lanyard, Color Black, Hardware Material Nylon, Steel, Includes Package of 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 11mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9037)
- MAKITA 18V LXT BL 1/2" Hammer Drill/Driver (XPH12Z + BL1840BDC2)
- PASLODE Probe (PA901007)
- TEKTON 3/8 in Drive 12 in Head Quick-Release Ratchet (SRH31112)
- MILWAUKEE TOOL Tool Lanyard, 6 pk, 10 lb., 36-5/16" L (48-22-8810X6)
- MILWAUKEE TOOL 3 pc. 10 lb. Quick-Connect Accessory (48-22-8823)
- MILWAUKEE TOOL 10 lb. 72 in. Extended Reach Locking Tool Lanyard (48-22-8812)
- MILWAUKEE TOOL 10 lb. Quick-Connect Locking Tool Lanyard (48-22-8820)
- MILWAUKEE TOOL 15 lb. 54 in. Extended Reach Locking Tool Lanyard (48-22-8816)
- MILWAUKEE TOOL 10 lb. Extended Reach Locking Tool Lanyard (48-22-8811)
- FALLTECH Tool Lanyard, 32 In. L, Polyester, Blue (5027B)
- Milwaukee Tool Tool Lanyards & Tethering