Shop All Drain Cleaning Machines
Milwaukee Tool
Toilet Auger and Cable
Mfr # 3576-21, 48-53-3576
Zoro # G311222808
original price:
$239.99
33% off
new price: $159.00
/ea
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Application Floor Traps, Toilets
- Includes 6 ft Toilet Auger
- Standards UL Listed
Product Information
- Brand Milwaukee Tool
- MFR # 3576-21, 48-53-3576
- Zoro # G311222808
- UPC # 045242777655
- Country of Origin Multiple
- Category Drain Cleaning Machines
Dimensions
Cable Length Included - Cable A | 6 ft |
Cable Diameter Included - Cable C | 1/2 in |
Cable Length | 6 ft |
Overall Width | 3 in |
Minimum Drain Line Inside Diameter | 2 in |
Manufacturer Warranty Length | 2 yr Cable, 3 yr Battery, 5 yr Tool |
Cable Length Included - Cable B | 6 ft |
Cable Diameter Included - Cable B | 1/2 in |
Cable Diameter Included - Cable A | 1/2 in |
Overall Length | 44 in |
Handle Length | 10.125 in |
Maximum Drain Line Inside Diameter | 4 in |
Overall Height | 2.5 in |
Description
Toilet Auger and Cable, Machine Type Toilet Auger, Battery Platform M12, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Number of Cables Included 1, Cable Diameter Included - Cable A 1/2 in, Cable Length Included - Cable A 6 ft, Cable Diameter Included - Cable B 1/2 in, Cable Length Included - Cable B 6 ft, Number of Augers Included 1, Number of Cutters Included 0, Feed Type Automatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-264 Shovel, Squareuare Point 47" Wood Handle (14-264)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-F (54105)
- CRAFTSMAN Sockets, 13/16" S X 3/8" drive S SAE 12 (CMMT43318)
- CHICAGO PNEUMATIC Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.5 hp (CP3550-120ACC)
- MILWAUKEE TOOL 35 ft Cordless Drain Cleaning Machine, 12V (2572B-21, 48-11-2430)
- MILWAUKEE TOOL 200 ft Cordless Drain Cleaning Machine, 18.0 V (2871A-22)
- MILWAUKEE TOOL 100 ft Cordless Drain Cleaning Machine, 18V (2775C-222, 48-53-2775)
- MILWAUKEE TOOL Toilet Auger and Cable (3574-21, 48-53-3574)
- MILWAUKEE TOOL M18 FUEL SWITCH PACK 5/8" Sectional Drum System Kit (2775E-211)
- MILWAUKEE TOOL MX FUEL Sewer Drum Machine w/ POWERTREDZ for 5/8“ - ¾“ Cable (MXF501-1CP)
- RIDGID Drain Cleaning Machine, 3/8x100, 1/2x90 (K-3800)
- Milwaukee Tool Drain Cleaning Equipment