Shop All Pilot Point Drill Bits
Milwaukee Tool
THUNDERBOLT Titanium Coated 5/64" Drill Bit
Mfr # 48-89-2202
Zoro # G4439127
product price: $4.57
/pk 2, $2.29/ea
$4.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 5/64 in
- Decimal Equivalent 0.0781
- Drill Bit Material High Speed Steel
- Finish Titanium
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-2202
- Zoro # G4439127
- UPC # 045242187713
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 5/64 in |
Shank Dia. | 5/64" |
Flute Length | 1 in |
Overall Length | 2 in |
Drilling Depth | 1" |
Decimal Size | 0.0781" |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 13xD |
Maximum Drilling Depth | 1 in |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, 5/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2" Drive Drive Ball Retainer Impact Extension SAE (46171)
- DYNABRADE Cntct Arm Assmbly, 5/8" dia.x3/8"W (42650)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 1/4-28 (2299-4)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/2-13 Thread Size, 1.25"L, Steel (GN8C1250R7--S21)
- MILWAUKEE TOOL 7/16" Thunderbolt Black Oxide Drill Bit (48-89-2734)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 1/16" Drill Bit (48-89-2201)
- MILWAUKEE TOOL 11/32" Thunderbolt Titanium Coated Drill Bit (48-89-2219)
- MILWAUKEE TOOL Pilot Bit for One-Piece Carbide Hole Cutters (49-57-8660)
- MILWAUKEE TOOL 23/64" Thunderbolt Black Oxide Drill Bit (48-89-2729)
- MILWAUKEE TOOL 1/4" x 4" Carbide Tipped Pilot Bit (49-56-8005)
- MILWAUKEE TOOL 1/2" Thunderbolt Black Oxide Drill Bit (48-89-2738)
- Milwaukee Tool Pilot Point Drill Bits