Shop All Pilot Point Drill Bits
Milwaukee Tool
THUNDERBOLT Titanium Coated 1/16" Drill Bit
Mfr # 48-89-2201
Zoro # G4439093
$4.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 1/16 in
- Decimal Equivalent 0.0625
- Drill Bit Material High Speed Steel
- Finish Titanium
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-2201
- Zoro # G4439093
- UPC # 045242187690
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 1/16 in |
Shank Dia. | 1/16" |
Flute Length | 7/8 in |
Overall Length | 1 7/8 in |
Drilling Depth | 7/8" |
Decimal Size | 0.0625" |
Drill Bit Dimension Type | Fractional Inch |
Maximum Drilling Depth | 7/8 in |
Depth:Dia. Ratio | 14xD |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, 1/16 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 6mm BallPoint Hex 62mm 3/8 Sq. Drive (3011M.62-6)
- DEWALT 5 Pc. Magnetic Nut Driver Set (1/4", 5/16", 3/8", 7/16", 1/2") - IMPACT READY(R) (DW2235IR)
- FREUD Straight Router Bit, 1-1/2 Cutting L (12-156)
- KIPP Adjustable Handle, Size: 1 1/4-20X10, Zinc Black Satin, Comp: Stainless Steel (K0123.1A21X10)
- MILWAUKEE TOOL 23/64" Thunderbolt Black Oxide Drill Bit (48-89-2729)
- MILWAUKEE TOOL 3/4" S&D Black Oxide Drill Bit (48-89-2746)
- MILWAUKEE TOOL 7/8" S&D Black Oxide Drill Bit (48-89-2750)
- MILWAUKEE TOOL 23/64" Thunderbolt Titanium Coated Drill Bit (48-89-2220)
- MILWAUKEE TOOL 5/8" S&D Black Oxide Drill Bit (48-89-2742)
- MILWAUKEE TOOL 13/32" Thunderbolt Black Oxide Drill Bit (48-89-2732)
- ARTU Multipurpose Metric Drill Bit, 10mm (01521)
- Milwaukee Tool Pilot Point Drill Bits