Shop All Pilot Point Drill Bits
Milwaukee Tool
THUNDERBOLT Titanium 3/32" Drill Bits
Mfr # 48-89-2203
Zoro # G4439084
$4.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 3/32 in
- Decimal Equivalent 0.0938
- Drill Bit Material High Speed Steel
- Finish Titanium
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-2203
- Zoro # G4439084
- UPC # 045242187720
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 3/32 in |
Shank Dia. | 3/32" |
Flute Length | 1 1/4 in |
Overall Length | 2 1/4 in |
Drilling Depth | 1-1/4" |
Drill Bit Dimension Type | Fractional Inch |
Decimal Size | 0.0938" |
Depth:Dia. Ratio | 13xD |
Maximum Drilling Depth | 1 1/4 in |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, 3/32 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Foam tray with Easy screwDrivers for slotted, Phillips and Torx head screws (024500213)
- PERFORMANCE TOOL PULLEY PULLER STEERING & ALTERNATOR (PTW80653)
- INGERSOLL-RAND Bearing (RG1-22)
- ULTRA-DEX USA Indexable Drill, UD-1500-4D-125 (UD-1500-4D-125)
- MILWAUKEE TOOL 1/4 in. x 3-1/2 in. Cobalt Pilot Drill Bit for HOLE DOZER with Carbide Teeth Hole Saws (49-56-7100)
- MILWAUKEE TOOL 3/32" Thunderbolt Black Oxide Drill Bit (48-89-2712)
- MILWAUKEE TOOL 29/64" Thunderbolt Titanium Coated Drill Bit (48-89-2226)
- MILWAUKEE TOOL 1/4" x 4" Carbide Tipped Pilot Bit (49-56-8005)
- MILWAUKEE TOOL 19/64" Thunderbolt Black Oxide Drill Bit (48-89-2725)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 1/16" Drill Bit (48-89-2201)
- MILWAUKEE TOOL High Speed Steel Pilot Bit 1/4" x 3-1/2" (49-56-8010)
- Milwaukee Tool Drill Bits