Shop All Drill Bit Sets
Milwaukee Tool
THUNDERBOLT Black Oxide Drill Bit Set, 29-Piece
Mfr # 48-89-2802
Zoro # G4924832
product price: $69.97
/ea
$69.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Measurement System Fractional Inch
- Drill Bit Size 1/16" to 1/2
- Material - Machining High Speed Steel
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-2802
- Zoro # G4924832
- UPC # 045242174041
- Country of Origin Thailand
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16" to 1/2 |
Sizes | 11/32", 1/16", 11/64", 1/2", 13/32", 13/64", 1/4", 15/32", 15/64", 17/64", 1/8", 19/64", 21/64", 23/64", 25/64", 27/64", 29/64", 3/16", 31/64", 3/32", 3/8", 5/16", 5/32", 5/64", 7/16", 7/32", 7/64", 9/32", 9/64" |
Drill Bit Sizes Included | 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in |
Smallest Drill Bit Size | 1/2 in |
Largest Drill Bit Size | 1/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Set, Number of Drill Bits 29, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Split Point, High Speed Steel, Black Oxide, Drill Bit Sizes Included 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6" 4-Jaw Independent Plain Back Chuck (3900-0041)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (920T)
- LEATHERHEAD TOOLS NY Claw, 4 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-4)
- KLEIN TOOLS 9 3/8 in Iron Workers Plier High Leverage, Steel (D213-9ST)
- MILWAUKEE TOOL THUNDERBOLT Black Oxide Drill Bit Set - 15 pc (48-89-2803)
- MILWAUKEE TOOL THUNDERBOLT Black Oxide Drill Bit Set - 21PC (48-89-2801)
- MILWAUKEE TOOL Step Drill Bit Set, 4 pcs. (48-89-9221, 48-89-9204)
- MILWAUKEE TOOL Step Drill Bit Set, 7 pcs. (48-89-9224, 48-89-9204)
- MILWAUKEE TOOL 25 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Metric Drill Bit Set (48-89-4861)
- MILWAUKEE TOOL THUNDERBOLT Titanium-Coated Drill Bit Set, 29-Piece (48-89-0012)
- STM 26pc 135Deg Split Point Cobalt Letter Drill Set (113861)
- Milwaukee Tool Drill Bits