Shop All Jobber Length Drill Bits
Milwaukee Tool
Thunderbolt 3/16 3-1/2 OAL Cobalt Drill Bit,
Mfr # 48-89-2309
Zoro # G408641178
product price: $9.15
/ea
Sold in multiples of 5 for $45.75
$45.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Thunderbolt®
- Drill Bit Size 3/16/2024
- Drill Bit Material Cobalt
- Drill Bit Finish Plain
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-2309
- Zoro # G408641178
- UPC # 45242188246
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Thunderbolt® |
Drill Bit Size | 3/16/2024 |
Details
Promotion Restriction | Not eligible for promotion |
Drill Bit Material | Cobalt |
Drill Bit Finish | Plain |
Description
Milwaukee Thunderbolt 3/16 3-1/2 OAL Cobalt Drill Bit, 48-89-2309. Milwaukee Thunderbolt Cobalt drill bits are designed for extreme durability and long life in specialty applications. The Thunderbolt web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 Split Point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills. Thunderbolt Web, Provides Longer Life and Faster Driller Times. Parabolic Flute, Clears Chips Faster. 135° degree Split Point, Precision Start No Walking. Specialty Bit for Cast Iron and Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- PARLEC Collet Chuck, CAT40, ER16, Proj 3.000 In (C40-16ERF300)
- EXCEL BLADES Retractable Weeding Pen with .090 in. Tip in Red (16050IND)
- FACOM Obstruction Box Wrench, 10x12mm, 5-5/8 L (FM-57.10X12)
- MILWAUKEE TOOL 5/64" Titanium SHOCKWAVE (48-89-4602)
- MILWAUKEE TOOL 11/32" Titanium SHOCKWAVE (48-89-4619)
- MILWAUKEE TOOL 15/64" Titanium SHOCKWAVE (48-89-4612)
- MILWAUKEE TOOL 1/4 in. Thunderbolt Black Oxide Bit (ML48-89-2832)
- MILWAUKEE TOOL 13/64" Titanium SHOCKWAVE (48-89-4610)
- MILWAUKEE TOOL 3/8" Titanium SHOCKWAVE (48-89-4621)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #3 (44073)
- Milwaukee Tool Jobber Length Drill Bits