Shop All Reciprocating Saw Blades
Milwaukee Tool
The WRECKER Multi-Material SAWZALL Blade 9" 7/11TPI 25pk
Mfr # 48-00-8706
Zoro # G3332411
product price: $82.97
/pk 25, $3.32/ea
Free Shipping & Returns
$82.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Teeth per Inch 7/11
- Primary Saw Application General Purpose
- Material Bi-metal
- Height 1 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-8706
- Zoro # G3332411
- UPC # 045242082520
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 9" |
Height | 1 in |
Blade Length | 9 in |
Cut Width | 0.062 in |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 7/11 |
Primary Saw Application | General Purpose |
Material | Bi-metal |
Item | Reciprocating Saw Blade |
Number of Cutting Edges | 1 |
For Use With Saw Type | Reciprocating Saws |
Application | Sloped for Plunge Cutting In All Wood, Nail Embedded Wood, Composition Material, Plastic, Light Gauge Nonferrous Metal and Aluminum |
Shank | 1/2" Universal |
Back | Straight |
Cutting Edge Style | Rigid for Straight Cuts |
Blade Material | Bi-Metal |
Back Style | Straight |
Tip Material | Bi-Metal Tipped |
Materials Cut | Aluminum, Copper, Non-Ferrous Metals, Plastic |
Primary Material Application | Demolition |
Description
Reciprocating Saw Blade, Primary Material Application Demolition, Materials Cut Aluminum, Copper, Non-Ferrous Metals, Plastic, Blade Length 9 in, Teeth per Inch 7/11, Cut Width 0.062 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dewalt Dw0242 Battery (DW0242 BATTERY DEWALT)
- POWERBUILT 10" Adjustable Wrench (644042)
- BOSCH Cordless Rotary Hammer, 18V, 3 1/2" W (GBH18V-21N)
- WEATHERHEAD Collet, 16924 (ET401DC-M195S)
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 9" 7/11TPI 5pk (48-00-5706)
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 6" 7/11TPI 5pk (48-00-5701)
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 6" 7/11TPI 25pk (48-00-8701)
- MILWAUKEE TOOL SAWZALL Rough-In Blade - 5 PK (48-00-1610)
- MILWAUKEE TOOL 12" 5 TPI The Ax Sawzall Blade (25 Pk) (48-00-8027)
- MILWAUKEE TOOL 12" L x 7 TPI Reciprocating Saw Blade (48-00-5263)
- MILWAUKEE TOOL The TORCH w/CARBIDE TEETH 7T 6L 1PK (48-00-5201)
- Milwaukee Tool Power Saw Blades