Shop All Reciprocating Saw Blades
Milwaukee Tool
The TORCH w/CARBIDE TEETH 7T 6L 5PK
Mfr # 48-00-5501
Zoro # G5652068
product price: $46.97
/pk 5, $9.39/ea
$46.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Reciprocating Saws
- Teeth per Inch 8
- Number of Cutting Edges 1
- Height 1 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-5501
- Zoro # G5652068
- UPC # 045242520862
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 6 in |
Cut Width | 0.05 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Reciprocating Saws |
Teeth per Inch | 8 |
Number of Cutting Edges | 1 |
Application | Angle Iron, Black Pipe, Cast Iron, High Strength Alloys, Stainless Steel |
Shank | 1/2" Universal |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Straight |
Tip Material | Carbide Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Cast Iron, Stainless Steel, Blade Length 6 in, Teeth per Inch 8, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49237)
- MILESCRAFT Drill Block Plus Handheld Drilling Guide w/9 Bushing Sizes. Easy to Cut On Flat, Edge Or Round Stock (1336)
- GREY PNEUMATIC BUSHING SPLITTER 7-1/2" LONG (CH118)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 3.00mm (45259)
- MILWAUKEE TOOL 12" L x 7 TPI Reciprocating Saw Blade (48-00-5203)
- MILWAUKEE TOOL 12" L x 7 TPI Reciprocating Saw Blade (48-00-5503)
- MILWAUKEE TOOL The TORCH w/CARBIDE TEETH 7T 9L 1PK (48-00-5202)
- MILWAUKEE TOOL SAWZALL BL 18T 9LG, w/BL 18T 9LG 25PK (48-00-8788, 48-00-8788)
- MILWAUKEE TOOL SAWZL BLADE SUPER 14T 9LG TORCH (5pk) (ML48-00-5787)
- MILWAUKEE TOOL SAWZALL SET, DEMO, 12PC, w/BL 5T 9LG AX 5PK (49-22-1129, 48-00-5026)
- IRWIN LENOX DEMOWOLF 12 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 5 pk (LXAR1250R)
- Milwaukee Tool Power Saw Blades