Shop All Reciprocating Saw Blades
Milwaukee Tool
THE AX w/CARBIDE TEETH 5T 6L 1PK
Mfr # 48-00-5221
Zoro # G5573690
product price: $7.97
/ea
$7.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Durlock, Nail-Embedded Wood, Plaster, Shingles
- Number of Cutting Edges 1
- Shank 1/2" Universal
- Teeth per Inch 5
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-5221
- Zoro # G5573690
- UPC # 045242483716
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 6 in |
Cut Width | 0.05 in |
Details
Promotion Restriction | Not eligible for promotion |
Application | Durlock, Nail-Embedded Wood, Plaster, Shingles |
For Use With Saw Type | Reciprocating Saws |
Number of Cutting Edges | 1 |
Shank | 1/2" Universal |
Teeth per Inch | 5 |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Tapered |
Tip Material | Carbide Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Plaster, Blade Length 6 in, Teeth per Inch 5, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide Tipped, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Belt and Disc Sander, 1/3 HP, 120V (6Y945)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 3 (TK-400)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0025 In (19190)
- MARSHALLTOWN Pry Bars, Pry Bar, 56 In. L, 3-1/4 In. W (10453)
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 12L 1PK (48-00-5227)
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 9L 1PK (48-00-5226)
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 6L 5PK (48-00-5521)
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 6" 7/11TPI 5pk (48-00-5701)
- MILWAUKEE TOOL 9" 10 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8713)
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 12L 5PK (48-00-5527)
- HANSON 8 in L x 10 TPI Bi-Metal (372810)
- Milwaukee Tool Power Saw Blades