Shop All Tape Measures
Milwaukee Tool
Tape Measure
Mfr # 48-22-0428
Zoro # G710914137
product price: $34.97
/ea
$34.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lock Type Lever
- Blade Width 1 3/16 in
- Features Finger Brake, Tether Ready
- Case Material ABS Plastic
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-0428
- Zoro # G710914137
- UPC # 045242587537
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Width | 1 3/16 in |
Case Depth | 2 in |
Case Height | 3 7/8 in |
Case Length | 3 in |
Blade Length - SAE | 25 ft |
Details
Promotion Restriction | Not eligible for promotion |
Lock Type | Lever |
Item | Tape Measure |
Features | Finger Brake, Tether Ready |
Case Material | ABS Plastic |
Case Color | Black, Red |
Blade Material | Steel |
Belt Clip | Belt Clip Included |
Tip Style | Magnetic Hook |
Blade Coating | Nylon |
Case Type | Closed |
Includes | USB Cord |
System of Measurement | SAE |
Graduation Marks | First 6 in |
Graduation Units | Inches |
Zero Point Location | Hook End |
Numeric Marks | Inches |
Blade Return Type | Automatic |
Blade Type | Double-Sided |
Description
Tape Measure, Features Finger Brake, Tether Ready, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks First 6 in, Tip Style Magnetic Hook, Zero Point Location Hook End, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 3/16 in, Blade Return Type Automatic, Blade Type Double-Sided, Case Color Black, Red, Case Length 3 in, Lock Type Lever, Graduation Units Inches, Numeric Marks Inches, Case Type Closed, Belt Clip Belt Clip Included, Blade Coating Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT South Pole Magnet, Neo, 1.8 lb. Pull, PK10 (10E734)
- KLEIN TOOLS Black Ballistic Nylon 4 Pockets, 5482 (5482)
- SWANSON TOOL 25' Magnetic Savage® ProScribe Tape Measure (SVPS25M1)
- DRILL AMERICA 31/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F31/32)
- MILWAUKEE TOOL 35 ft Tape Measure, 1 5/16 in Blade (48-22-9735)
- MILWAUKEE TOOL Closed Reel Long Tape 100 Ft. (48-22-5101)
- MILWAUKEE TOOL Tape Measure, 25ft, w/Fold Utility Knife (48-22-6625, 48-22-1500)
- MILWAUKEE TOOL 16' Compact Auto Lock Tape (48-22-6816)
- MILWAUKEE TOOL 30' Compact Tape Measure (48-22-6630)
- MILWAUKEE TOOL 25 ft. STUD Tape Measure (48-22-9725)
- CRESCENT 1-1/4" x 5m/16' Shockforce Nite Eye™ G2 Tape Measure (L1216CMEB-02)
- Milwaukee Tool Measuring and Layout Tools