Shop All Straight Flute Taps
Milwaukee Tool
Straight Flute Plug Tap
Mfr # 49-57-5167
Zoro # G811208388
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Chamfer Plug
- Tap Style Straight Flute
- Overall Length 3 1/4 in
- Tap Material Carbon Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5167
- Zoro # G811208388
- UPC # 045242778584
- Country of Origin China
- Category Straight Flute Taps
Dimensions
Overall Length | 3 1/4 in |
Drill Bit Size | 14.00 mm |
Thread Size | M14 x 1.25 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Flute Plug Tap |
Tap Chamfer | Plug |
Tap Style | Straight Flute |
Tap Material | Carbon Steel |
Tap Finish | Black Oxide |
Thread Pitch | 1.25 mm |
Thread Standard | Metric |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Features | For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Long Lasting Laser Etch for the Clearest Markings, Plug Style Tap is Designed for Through Hole Threading, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shank is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications |
Measurement System | Metric |
Description
Straight Flute Plug Tap, Thread Size M14 x 1.25 mm, Metric, Plug, Overall Length 3 1/4 in, Carbon Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x 24 TPI Metal Cutting Bi-metal Reciprocating Saw Blade, 25 PK (20496B624R)
- TITAN 24" L Aluminum Aluminum Pipe Wrench 24" (21344)
- IRWIN Tap and Die Set, 66 pc, High Carbon Steel (97606)
- K-TOOL INTERNATIONAL Damaged Hex Screw Extractor Set 7Pc (KTI75442)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5293)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5121)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5159)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5160)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5189)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5134)
- ALFA TOOLS 20 Mm High Carbon Steel Hand Taps (3-Pack) (CSMTS70839)
- Milwaukee Tool Taps