Shop All Straight Flute Taps
Milwaukee Tool
Straight Flute Plug Tap
Mfr # 49-57-5121
Zoro # G011208393
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Chamfer Plug
- Tap Material Carbon Steel
- Tap Finish Black Oxide
- Tap Style Straight Flute
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5121
- Zoro # G011208393
- UPC # 045242778263
- Country of Origin China
- Category Straight Flute Taps
Dimensions
Overall Length | 2 1/4 in |
Thread Size | #8-32 |
Drill Bit Size | #8 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Flute Plug Tap |
Tap Chamfer | Plug |
Tap Material | Carbon Steel |
Tap Finish | Black Oxide |
Tap Style | Straight Flute |
Threads per Inch | 32 |
Thread Standard | NC |
Measurement System | Decimal Inch |
Features | For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Long Lasting Laser Etch for the Clearest Markings, Plug Style Tap is Designed for Through Hole Threading, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shank is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Description
Straight Flute Plug Tap, Thread Size #8-32, NC, Plug, Overall Length 2 1/4 in, Carbon Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8 X 7/8 X 6" HSS Cut-Off Blade (2000-1005)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 1/4in (809504)
- PROTO Ratcheting Wrench, Head Size 1/2 in. (JSCV16S)
- MILWAUKEE TOOL M12 3/8" Digital Torque Wrench + Battery (2465-20,48-11-2450)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5134)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5292)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5189)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5167)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5158)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5136)
- IRWIN Tap Plug 7/16-20 Nf (1440)
- Milwaukee Tool Straight Flute Taps