Shop All Knee Pads
This Product is Discontinued
Milwaukee Tool
Stabilizer Performance Knee Pads (Discontinued)
Mfr # 48-73-6050
Zoro # G403678339
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Style Stabilizer
- Size Universal
- Closure Type Buckle
- Cap Material Fabric
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-6050
- Zoro # G403678339
- UPC # 045242560967
- Country of Origin China
- Category Knee Pads
Dimensions
Size | Universal |
Elbow and Knee Pad Size | Universal |
Details
Promotion Restriction | Not eligible for promotion |
Style | Stabilizer |
Closure Type | Buckle |
Cap Material | Fabric |
Strap Material | Elastic |
Color | Black, Red |
Item | Knee Pad |
Number of Straps | 2 |
Pad Material | Plastic |
Features | Adjustable Thigh Strap, Dual Material Lower Strap, Durable Metal Rivets, Hinged Thigh Straps: Better Mobility, Layered Gel Absorbs Pressure and Supports Knee, Open Cell Foam, Pressure Reducing Foam Maintains Shape, Robust Durable Cap for Longest Life |
Cap Stabilization | Stabilizing Cap |
Latex Content | Latex Free |
Closure | Buckle, Hook-and-Loop |
Product Type | Knee Pad |
Description
Knee Pad, Color Black, Red, Size Universal, Features Adjustable Thigh Strap, Dual Material Lower Strap, Durable Metal Rivets, Hinged Thigh Straps: Better Mobility, Layered Gel Absorbs Pressure and Supports Knee, Open Cell Foam, Pressure Reducing Foam Maintains Shape, Robust Durable Cap for Longest Life, Number of Straps 2, Closure Buckle, Hook-and-Loop, Strap Material Elastic, Cap Material Fabric, Pad Material Plastic, Latex Content Latex Free, Product Type Knee Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.