Shop All Impact Socket Extensions
Milwaukee Tool
Socket Extension, 1 pcs, Chrome, 5 in L
Mfr # 43-24-9104
Zoro # G7781983
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 5 in
- Finish Chrome
- Material Chrome Vanadium Steel
- Insulated No
Product Information
- Brand Milwaukee Tool
- MFR # 43-24-9104
- Zoro # G7781983
- UPC # 045242589500
- Country of Origin China
- Category Impact Socket Extensions
Dimensions
Overall Length | 5 in |
Input Drive Size | 1/2 in |
Output Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Chrome |
Item | Socket Extension |
Material | Chrome Vanadium Steel |
Insulated | No |
Input Drive Gender | Female |
Input Drive Shape | Square |
Includes | (1) 1/2" DRIVE 5" EXTENSION |
Impact Rated | No |
Non-Sparking | No |
Output Drive Gender | Male |
Number of Pieces | 1 |
Measurement Type | SAE |
Socket Extension Type | Standard |
Locking | No |
Output Drive Shape | Square |
Description
Product details about the MILWAUKEE TOOL - 43-24-9104 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The Milwaukee Tool - 43-24-9104 Socket Extension is a standard type socket extension with an overall length of 5 inches. It features both input and output drive sizes of 1/2 inch, suitable for various applications requiring this specific measurement. The square-shaped input and output drives are designed to fit securely onto your tools, providing a reliable connection for your construction needs.
This socket extension is crafted from Chrome Vanadium Steel, known for its durability and resistance to wear over time. Its chrome finish not only adds an aesthetic appeal but also provides additional protection against corrosion, ensuring the longevity of the product. However, it's important to note that this item is not insulated or impact-rated.
Included in the package is one 1/2" DRIVE 5" EXTENSION piece. This single-piece offering allows you to add just what you need to your tool collection without unnecessary extras. While it does not feature a locking mechanism, its design ensures compatibility with most standard tools that match its drive size and shape specifications.
Please be aware that this product does not have non-sparking properties and standards are deemed as not applicable for this particular item. As such, users should exercise caution when using in environments where sparking could pose potential risks.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The Milwaukee Tool - 43-24-9104 Socket Extension is a standard type socket extension with an overall length of 5 inches. It features both input and output drive sizes of 1/2 inch, suitable for various applications requiring this specific measurement. The square-shaped input and output drives are designed to fit securely onto your tools, providing a reliable connection for your construction needs.
This socket extension is crafted from Chrome Vanadium Steel, known for its durability and resistance to wear over time. Its chrome finish not only adds an aesthetic appeal but also provides additional protection against corrosion, ensuring the longevity of the product. However, it's important to note that this item is not insulated or impact-rated.
Included in the package is one 1/2" DRIVE 5" EXTENSION piece. This single-piece offering allows you to add just what you need to your tool collection without unnecessary extras. While it does not feature a locking mechanism, its design ensures compatibility with most standard tools that match its drive size and shape specifications.
Please be aware that this product does not have non-sparking properties and standards are deemed as not applicable for this particular item. As such, users should exercise caution when using in environments where sparking could pose potential risks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, No 3 (73403)
- WILTON Work Positioner, Junior (343)
- YANKEE Chucking Reamer, 0.4365 In., 6 Flute, HSS (333-0.4365)
- REED REPLACE BLADES PACK OF 10 (DEB3B)
- MILWAUKEE TOOL 1/2" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 3 in L (49-66-6706)
- MILWAUKEE TOOL 3/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6711)
- MILWAUKEE TOOL 3/8" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 3 in L (49-66-6703)
- MILWAUKEE TOOL 1" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6713)
- MILWAUKEE TOOL 1/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 3 in L (49-66-6700)
- MILWAUKEE TOOL 3/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 7 in L (49-66-6710)
- APEX TOOL GROUP 1/4" Drive Impact Socket Extension, SAE, 1 pcs, Nylon Covered, 2" L (UG-EX-250-2)
- Milwaukee Tool Sockets & Ratchets