Shop All Sockets
Milwaukee Tool
Socket
Mfr # 45-34-1017
Zoro # G011131059
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8 in
- Overall Length 2 in
- Material S2 Steel
- Finish Chrome
Product Information
- Brand Milwaukee Tool
- MFR # 45-34-1017
- Zoro # G011131059
- UPC # 045242663101
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 in |
Socket Depth | Standard |
Socket Size | T50 |
Details
Promotion Restriction | Not eligible for promotion |
Material | S2 Steel |
Finish | Chrome |
Item | Socket |
Measurement Type | SAE, Torx |
Socket Shape | External Torx |
Tether Ready | No |
Description
Socket, Socket Size T50, External Torx, S2 Steel, Chrome, Standard, Drive Size 3/8 in, SAE, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Black-oxide steel threaded stud, MR.63 p-M8x50-C9 (MR-p)
- AIRCAT Non Vac Orbital Palm Sander, 6700-5-336 (6700-5-336)
- MAKITA Outer Sleeve, 3/4" (M20) x M83 (764363-5)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 5/16-18X25, A=100, B=33 (K0648.25211A3X25)
- MILWAUKEE TOOL Socket (45-34-1056)
- MILWAUKEE TOOL 1/4 in. Drive Socket Rail (49-66-6734)
- MILWAUKEE TOOL 1/4 in. Drive 7/32 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9002)
- MILWAUKEE TOOL 1/2 in. Drive 5/8 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9102)
- MILWAUKEE TOOL 3/8 in. Drive 1 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9072)
- MILWAUKEE TOOL Socket (45-34-1027)
- TEKTON 1/2 Inch Drive x 18 mm Deep 6-Point Socket (SHD23118)
- Milwaukee Tool Sockets