Shop All Utility Knives
Milwaukee Tool
Side Slide Utility Knife
Mfr # 48-22-1510
Zoro # G0744767
$9.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 1 in
- Handle Material Metal
- Overall Thickness 1.45 in
- Overall Length 6 1/2 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-1510
- Zoro # G0744767
- UPC # 045242534432
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Overall Width | 1 in |
Overall Length | 6 1/2 in |
Description
The Milwaukee 48-22-1510 Side Slide Utility Knife is the convenient tool you need for a variety of applications. This utility knife has a side slide that makes it easy to adjust and extend the blade. The blade can be retracted quickly when not in use, protecting you from accidental cuts. It features a quick change blade system that allows you to replace blades without using any tools. You can also keep track of how many blades you have used thanks to its retraction indicator window. The Milwaukee 48-22-1510 Side Slide Utility Knife is the perfect solution for all your cutting needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA EX-Series Roller Cabinet, 5 Drawer, Red, Steel, 22-1/2 in W x 33-1/2 in D x 18 in H (EX27M5)
- OSG Spiral Point Tap, Plug, 3 (2888601)
- BOSCH Stubby Spade Bit, 1-1/4 In, 1/4 Hex, 4 In L (DSBS1017)
- ZORO SELECT Squeezer Die, 3/8 Dia, 1/8, Flat Head (SQ-3-01)
- MILWAUKEE TOOL Cable Splicer's Sheath (48-22-8116)
- MILWAUKEE TOOL Self Retracting Utility Knife (48-22-1512)
- MILWAUKEE TOOL 25mm Snap Off Knife (48-22-1965)
- MILWAUKEE TOOL 6-5/32 in. General Purpose FASTBACK Compact Folding Utility Knife in Red (48-22-1500)
- MILWAUKEE TOOL Folding Utility Knife, Manual Retraction, Straight, Wire Stripping, Bit Holding, Bottle Opening (48-22-1505)
- MILWAUKEE TOOL FASTBACK Flip Utility Knife (48-22-1901)
- DEXTER RUSSELL Paring Knife Scalloped, 7" L (31612)
- Milwaukee Tool Knives, Cutters & Snips