Shop All Step Drill Bits
Milwaukee Tool
SHOCKWAVE Impact Duty #8 1/8 - 1"
Mfr # 48-89-9248
Zoro # G1205800
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Flutes 2
- Size Range 1/8 in to 1 in
- Shank Size 1/4 in
- Step Thickness 3/4 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-9248
- Zoro # G1205800
- UPC # 045242505098
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 1/8 in to 1 in |
Shank Size | 1/4 in |
Number of Hole Sizes | 9 |
Drill Bit Sizes Included | 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Overall Length | 3 7/8 in |
Size | 1/2" - 1" |
Number Hole Sizes | 9 |
Shank Diameter | 1/4 in |
Shank Hex Size | 1/4 in |
Maximum Hole Size | 1 in |
Minimum Hole Size | 1/2 in |
Description
Step Drill Bit, High Speed Steel, TiAlN, 1/8 in to 1 in Size Range, Hex, 1/4 in Shank Hex Size, 1/4 in Shank Diameter, 3 7/8 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Screwdriver 3/8 in Square (0153-16C)
- REMCO Mini Bench Scraper, 5-1/2x3-1/2, MD Blue (6959MD3)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.7 hp (CP3000-515R)
- FREUD Precision Shim Sets (SS100)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #9 7/8" & 1-1/8" (48-89-9249)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #1 1/8 - 1/2" (48-89-9241)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #2 3/16 - 1/2" (48-89-9242)
- MILWAUKEE TOOL Step Drill Bit, 10 Hole Sizes, 1/4 in to 1-3/8 in 1/8 in Step Increments, Fractional Inch (48-89-9205)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #4 3/16 - 7/8" (48-89-9244)
- MILWAUKEE TOOL 1/8 in. - 1/2 in. #1 Cobalt Step Drill Bit (48-89-9281)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101001T)
- Milwaukee Tool Drill Bits