Shop All Step Drill Bits
Milwaukee Tool
SHOCKWAVE Impact Duty #1 1/8 - 1/2"
Mfr # 48-89-9241
Zoro # G1205782
product price: $34.97
/ea
$34.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Flutes 2
- Size Range 1/8 in to 1/2 in
- Shank Size 1/4 in
- Step Thickness 1/8 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-9241
- Zoro # G1205782
- UPC # 045242505050
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 1/8 in to 1/2 in |
Shank Size | 1/4 in |
Number of Hole Sizes | 13 |
Drill Bit Sizes Included | 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in |
Overall Length | 3 1/16 in |
Size | 1/8" - 1/2" |
Maximum Hole Size | 1/2 in |
Minimum Hole Size | 1/8 in |
Number Hole Sizes | 13 |
Shank Hex Size | 1/4 in |
Shank Diameter | 1/4 in |
Description
Step Drill Bit, High Speed Steel, TiAlN, 1/8 in to 1/2 in Size Range, Hex, 1/4 in Shank Hex Size, 1/4 in Shank Diameter, 3 1/16 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3216IM)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3136)
- SPEEDAIRE Air Belt Sander, 20,000 rpm (21AC03)
- TEKTON Stubby Combination Wrench Set with Holder, 20-Piece (5/16-3/4 in., 8-19 mm) (WCB91601)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #9 7/8" & 1-1/8" (48-89-9249)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #3 3/16 - 3/4" (48-89-9243)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #8 1/8 - 1" (48-89-9248)
- MILWAUKEE TOOL #3 Step Drill Bit, 1/4" - 3/4" by 1/16" (48-89-9203)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #2 3/16 - 1/2" (48-89-9242)
- MILWAUKEE TOOL Step Drill Bit, 10 Hole Sizes, 1/4 in to 1-3/8 in 1/8 in Step Increments, Fractional Inch (48-89-9205)
- PROTECTIONPRO P7922 3.75 in. Bit Drill Step Plunger (PR3319622)
- Milwaukee Tool Drill Bits