Shop All Power Screwdriver Bits
Milwaukee Tool
Shockwave 2" Impact Torx T30 Power Bits (2PK)
Mfr # 48-32-4914
Zoro # G7610845
$2.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (2) T30 2 in Insert Bits
- Overall Bit Length 2 in
- Shank Style Hex
- Overall Length 2"
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-4914
- Zoro # G7610845
- UPC # 045242302437
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Overall Bit Length | 2 in |
Overall Length | 2" |
Point Size | T30 |
Shank Size | 1/4" |
Fastening Tool Tip Size | T30 |
Hex Shank Size | 1/4 in |
Tip Size | T30 |
Bit Length | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Includes | (2) T30 2 in Insert Bits |
Shank Style | Hex |
SAE or Metric | SAE |
Impact Rated | Yes |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Fastening Tool Item | Power Bit |
Bit Style | Torx(R) |
Finish | Black Phosphate |
Application - Tools | Impact |
Item | Power Bit |
Number of Pieces | 2 pc. |
Material | Steel |
Fastening Tool Item Type | Magnetic Power Bit |
Description
These Milwaukee Shockwave 2" Power Bits are ideal for working with fasteners. The bits have a hex shank and T30 point size, so they fit well in your power drill. These two power bits are made of S2 steel, which makes them sturdy and long-lasting. They have a black phosphate finish that resists corrosion and is easy to clean. The magnetic bit design ensures that the screws stay put while you work, allowing you to complete your task quickly and efficiently. With these Milwaukee Torx Power Bits on hand, you will be able to work faster than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 6.0Ah Battery (BL1860B)
- URREA Urrea Cushion Grip Adjustable Wrench Set, 795G, 8", 10", 12", Chrome-Nickel Finish (795G)
- CHICAGO-LATROBE 29PC Left-Hand Helix Jobber Length Drill Set Chicago-Latrobe 150L Bright HSS LHS/LHC 1/16-1/2x1/64 (69876)
- WALTER Spiral Point Tap, Taper, 3 (P202608-M12)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T30 Power Bits (25 Pk) (48-32-4187)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T30 Power Bit (48-32-4487)
- MILWAUKEE TOOL 2 in. TORX T30 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4687)
- MILWAUKEE TOOL Shockwave Impact Slotted 7/64" Insert Bits (25PK) (48-32-4115)
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #1 Insert Bits (25 PK) (48-32-4161)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T25 Power Bit (48-32-4485)
- MILWAUKEE TOOL Shockwave Impact Slotted 1/4" Insert Bits (2PK) (48-32-4418)
- Milwaukee Tool Power Screwdriver Bits