Shop All Power Screwdriver Bits
Milwaukee Tool
Shockwave 2" Impact Slotted 9/32" Power Bits (25PK)
Mfr # 48-32-4159
Zoro # G7541572
product price: $32.39
/pk 25, $1.30/ea
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- SAE or Metric SAE
- Point Size 10-12
- Overall Length 2"
- Finish Black Phosphate
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-4159
- Zoro # G7541572
- UPC # 045242331413
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Point Size | 10-12 |
Overall Length | 2" |
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | 9/32" |
Shank Size | 1/4" |
Overall Bit Length | 2 in |
Tip Size | 9/32" |
Bit Length | 2" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Finish | Black Phosphate |
Impact Rated | Yes |
Fastening Tool Material | S2 Steel |
Includes | (25) SL 9/32 in 2 in Insert Bits |
Item | Power Bit |
Bit Style | Slotted |
Application - Tools | Impact |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Number of Pieces | 25 pc. |
Material | Steel |
Fastening Tool Item Type | Magnetic Insert Bit |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size 10F-12R, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Slotted, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes (25) SL 9/32 in 2 in Insert Bits, SAE or Metric SAE, Impact Rated Yes, Finish Black Phosphate, Power Bit, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 15/16-inch (24 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (959361)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series (39414CLB134115)
- ECONOLINE Latch (411712)
- LENOX SAW HOLE 3/4"" BIMETAL (2060577)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 1/4" Power Bit (48-32-4918)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 1/8" Power Bit (48-32-4916)
- MILWAUKEE TOOL Shockwave Impact Slotted 1/8" Insert Bits (25PK) (48-32-4116)
- MILWAUKEE TOOL SHOCKWAVE 2-Piece Impact Torx T15 Insert Bits (3 Pack) (48-32-4428)
- MILWAUKEE TOOL SHOCKWAVE 2”Impact Square Recess #2 Power Bits (25 PK) (48-32-4172)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #2 Impact Duty Power Bit, 1-Piece (48-32-4562)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D71P1364)
- Milwaukee Tool Power Fastening Tools