Shop All Nut Setters and Bit Holders
Milwaukee Tool
SHOCKWAVE 2-9/16" Magnetic Nutdriver 12mm (10 Pk)
Mfr # 49-66-0712
Zoro # G7546217
product price: $59.99
/pk 10, $6.00/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Promotion Restriction Not eligible for promotion
- Shank Size 1/4"
- Material Steel
- Bit Style Magnetic Nut Driver
- Measurement Type Metric
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-0712
- Zoro # G7546217
- UPC # 045242331802
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 12mm |
Shank Size | 1/4" |
Overall Length | 2-9/16" |
Overall Nutsetter Length | 2 9/16 in |
Hex Shank Size | 1/4 in |
Nutsetter Hex Size | 12 mm |
Fastening Size | 12 mm |
Tool Insertion Size | 1/4 in Hex |
Description
Nutsetter, Measurement System Metric, Fastening Size 12 mm, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Phosphate, Material Steel, Slide to Clean No, Number of Nutsetters Included 10, Tool Brand Milwaukee, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 06 in Clamp, F, 600 PSI, Standard Pad, Steel Chrome (TCFF060600LD)
- SECO CARBIDE INSERT, 5PK (VNMG160408-MF2 VNMG332-MF2 TP1501)
- APOLLO TOOLS 135 Piece Household Tool Kit - Pink (DT0773N1)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", HSS (06109)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver 1/4" (10 Pk) (49-66-0502)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" MAG NUTDRIVER 1/4" (49-66-4532)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 13mm (10 Pk) (49-66-0713)
- MILWAUKEE TOOL 5/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4683)
- MILWAUKEE TOOL SHOCKWAVE 7/16” Insert Nutdriver Set (3 Pk) (49-66-4516)
- MILWAUKEE TOOL 14mm x 2-9/16 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4614)
- APEX TOOL GROUP Nutsetter, 5/16" Hex, 2-9/16" L, Steel (MDB-10)
- Milwaukee Tool Screwdrivers and Nutdrivers