Shop All Nut Setters and Bit Holders
Milwaukee Tool
SHOCKWAVE 1/4" Insert Nutdriver (3 Pk)
Mfr # 49-66-4512
Zoro # G9490643
product price: $5.99
/pk 3, $2.00/ea
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Promotion Restriction Not eligible for promotion
- Shank Size 1/4"
- Overall Length 1 1/2 in
- Material Steel
- Bit Style Magnetic Nut Driver
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-4512
- Zoro # G9490643
- UPC # 045242324347
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" |
Overall Length | 1 1/2 in |
Overall Nutsetter Length | 1 1/2 in |
Nutsetter Hex Size | 1/4 in |
Hex Shank Size | 1/4 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 1/4 in |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 1/2 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Phosphate, Material Steel, Slide to Clean No, Number of Nutsetters Included 3, Tool Brand Milwaukee, Package Quantity 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 12"L, SDS Plus, 5PK (HC2014B5)
- NACHI L981 1/4-20 H7 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88062)
- RIDGID Grip, Handle 544 (61605)
- CS UNITEC TCT Hole Saw, 2-1/4" X 1" (1-1-172)
- MILWAUKEE TOOL SHOCKWAVE 5/16" Insert Nutdriver (3 Pk) (49-66-4513)
- MILWAUKEE TOOL SHOCKWAVE 3/8” Insert Nutdriver (3 Pk) (49-66-4515)
- MILWAUKEE TOOL SHOCKWAVE Insert Magnetic Nut Driver Set (49-66-4563)
- MILWAUKEE TOOL SHOCKWAVE Impact Magnetic Bit Holder (48-32-4305)
- MILWAUKEE TOOL SHOCKWAVE 2.36" Magnetic Bit Tip Holder w/Impact Phil #2 Insert Bits, 25PK (48-32-5009)
- MILWAUKEE TOOL SHOCKWAVE 7/16” Insert Nutdriver Set (3 Pk) (49-66-4516)
- MILWAUKEE TOOL 5/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4683)
- Milwaukee Tool Screwdrivers and Nutdrivers