Shop All Nut Setters and Bit Holders
Milwaukee Tool
SHOCKWAVE 1-7/8" Magnetic Nutdriver 3/8" (10 Pk)
Mfr # 49-66-0505
Zoro # G7511682
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Promotion Restriction Not eligible for promotion
- Shank Size 1/4"
- Material Steel
- Bit Style Magnetic Nut Driver
- Measurement Type SAE
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-0505
- Zoro # G7511682
- UPC # 045242331727
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/8" |
Shank Size | 1/4" |
Overall Length | 1-7/8" |
Hex Shank Size | 1/4 in |
Overall Nutsetter Length | 1 7/8 in |
Nutsetter Hex Size | 3/8 in |
Fastening Size | 3/8 in |
Tool Insertion Size | 1/4 in Hex |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 3/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Phosphate, Material Steel, Slide to Clean No, Number of Nutsetters Included 10, Tool Brand Milwaukee, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Torx Screwdriver T10 Round (401M36)
- EATON BUSSMANN Small Fuse Puller, 5 in L, Nylon, Blue (FP-2)
- MARTOR Graphic Blade 677, PK100 (677.50)
- URREA 3/8" Extralong comb wrench (1212L)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 7mm (10 Pk) (49-66-0707)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" MAG NUTDRIVER 1/2" - 1PK (49-66-4537)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 3/8" (250 Pk) (49-66-0935)
- MILWAUKEE TOOL 1/2 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4687)
- MILWAUKEE TOOL 14mm x 2-9/16 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4614)
- MILWAUKEE TOOL SHOCKWAVE Impact Magnetic Bit Holder (48-32-4305)
- EAZYPOWER Hanger Bolt Driver, 5/16-18 (81292)
- Milwaukee Tool Screwdrivers and Nutdrivers