Shop All Nut Setters and Bit Holders
Milwaukee Tool
SHOCKWAVE 1-7/8" MAG NUTDRIVER 3/8"
Mfr # 49-66-4505
Zoro # G3615367
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Promotion Restriction Not eligible for promotion
- Shank Size 1/4"
- Material Steel
- Bit Style Magnetic Nut Driver
- Measurement Type SAE
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-4505
- Zoro # G3615367
- UPC # 045242196272
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/8" |
Shank Size | 1/4" |
Overall Length | 1-7/8" |
Overall Nutsetter Length | 1 7/8 in |
Hex Shank Size | 1/4 in |
Nutsetter Hex Size | 3/8 in |
Fastening Size | 3/8 in |
Tool Insertion Size | 1/4 in Hex |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 3/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Phosphate, Material Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Milwaukee
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 33 Piece Security Bit Set (25959)
- KNIPEX Pliers, Angled, 0.091in Dia, 8-3/4in. L (44 23 J31)
- DEWALT 2,500 rpm VSR All-Purpose Screwgun (DW257)
- BRECO Air Gun Nozzle, Safety, 7/8 In. L (BGN1)
- MILWAUKEE TOOL SHOCKWAVE Magnetic Nut Driver, 2 9/16 in L, Drive Size 5/16 in (49-66-4533)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" MAG NUTDRIVER 1/4" (49-66-4532)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver 3/8" (10 Pk) (49-66-0505)
- MILWAUKEE TOOL SHOCKWAVE Impact Magnetic Bit Holder, 6 in L, Drive Size 1/4 in (48-32-4511)
- MILWAUKEE TOOL Milwaukee® 48-32-4521 Shockwave„¢ Bit Tip Holder Mag 6" (48-32-4521)
- MILWAUKEE TOOL SHOCKWAVE Magnetic Nut Driver, 2 9/16 in L, Drive Size 3/8 in (49-66-4535)
- CENTURY DRILL & TOOL Magnetic Screw Guide, 3 in. (68586)
- Milwaukee Tool Nut Setters and Bit Holders