Shop All Self-Feed Drill Bits
Milwaukee Tool
Selfeed Bit 1-1/2"
Mfr # 48-25-1502
Zoro # G0501602
$45.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 1-1/2"
- Overall Length 6 in
- Shank Size 1-1/2"
- For Use With Handheld Drills and Drill Presses
Product Information
- Brand Milwaukee Tool
- MFR # 48-25-1502
- Zoro # G0501602
- UPC # 045242119226
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Bit Dia. | 1-1/2" |
Overall Length | 6 in |
Shank Size | 1-1/2" |
Drill Bit Size | 1 1/2 in |
Shank Hex Size | 7/16 in |
Tubing Entrance Size | 1 1/2 in |
Pipe/Rigid Conduit Entrance Size | 1 1/2 in |
Shank Diameter | 7/16 in |
Maximum Drilling Depth | 6 in |
Description
Self Feed Drill Bit, High Speed Steel, 1 1/2 in, Hex, Bright (Uncoated), Maximum Drilling Depth 6 in, Overall Length 6 in, Shank Diameter 7/16 in, Shank Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 9/16 X 1" Depth of Cut High Speed Steel Annular Cutter (5020-0562)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1735101)
- SUPERIOR ELECTRIC Carbon Brush aftermarket (2) for DeWalt 650917-01 (M74)
- KIPP Threaded Insert Full Body Steel, M08 (K0400.08)
- MILWAUKEE TOOL Selfeed Bit 4-5/8" (48-25-4621)
- MILWAUKEE TOOL Feed Screw Coarse Thread (48-28-6870)
- MILWAUKEE TOOL Selfeed Bit 1-3/8" (48-25-1372)
- MILWAUKEE TOOL Feed Screw Single Ended (48-28-6880)
- MILWAUKEE TOOL Selfeed Bit 2-1/8" (48-25-2122)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 1-3/8" (48-25-5120)
- IRWIN SELF FEED BIT 1-1/8"" (3046005)
- Milwaukee Tool Drill Bits