Shop All Masonry Drill Bits
Milwaukee Tool
SDS+ Vaccuum Bit Adapter
Mfr # 48-20-2100
Zoro # G7558953
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 6 1/4 in
- Application Cleaning
- Number of Pieces 1
- Compatible Tool Type Rotary Hammers
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-2100
- Zoro # G7558953
- UPC # 045242506941
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Overall Length | 6 1/4 in |
Maximum Application Diameter | 3/4 in |
Overall Width | 2 1/2 in |
Height | 2.5 |
Width | 2.5 |
Length | 6.25 |
Details
Promotion Restriction | Not eligible for promotion |
Item | VAC BIT ADAPTER |
Application | Cleaning |
Number of Pieces | 1 |
Compatible Tool Type | Rotary Hammers |
Product Type | Vacuum Bit Adapter |
Compatible Chuck Style | SDS-Plus |
Compatible with Manufacturer Part Number | 48-20-2102, 48-20-2106, 48-20-2110, 48-20-2114, 48-20-2118 |
OSHA Table 1 Compliant | OSHA Table 1 Compliant |
Dust Compartment Type | Separate Vacuum |
Material | Carbide, Steel, Rubber |
Wet or Dry Use | Dry |
Extractor Mounting Location | On-Tool |
Solid Bit Optimal Drilling Range in Concrete | 7/16 in to 3/4 in |
Standards | ANSI |
Color | Black |
Weight | 0.32 |
Description
SDS Max Vac Bit Adapter, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Wet or Dry Use Dry, Maximum Application Diameter 3/4 in, Solid Bit Optimal Drilling Range in Concrete 7/16 in to 3/4 in, Product Type Vacuum Bit Adapter, Compatible with Manufacturer Part Number 48-20-2102, 48-20-2106, 48-20-2110, 48-20-2114, 48-20-2118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Western Style Hand Edg, 6"x6" 1/2"R 1/2"L (CF1212SEPF)
- DRILLCO 3/8-16 4FL .005 OVERSIZE PLUG TAP -2005 (205A124CP)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS200FC188888)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Pin Detent Kit (2855P-22R)
- MILWAUKEE TOOL 1-1/2 in. x 12 x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3986)
- MILWAUKEE TOOL 3/8 in. x 12 in. Straight Shank Rebar Cutter (48-20-6771)
- MILWAUKEE TOOL 1-1/2 in. x 12 in. Straight Shank Rebar Cutter (48-20-6791)
- MILWAUKEE TOOL 11/16 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6716)
- MILWAUKEE TOOL 5/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6713)
- MILWAUKEE TOOL Tile and Natural Stone Bit 1/4 in. (48-20-8992)
- DRILLCO 1-1/4 X 23 SDS-MAX Masonry Drill (174F21623)
- Milwaukee Tool Masonry Drill Bits