Shop All Rotary Hammer Accessories
Milwaukee Tool
SDS-PLUS SLEDGE 3/4" X 10" Flat Chisel
Mfr # 48-62-6052
Zoro # G5930911
product price: $19.97
/ea
$19.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type SDS Plus
- For Use With SDS Plus Rotary Hammers
- Application Concrete Demolition
- Shank Length (In.) 10 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-62-6052
- Zoro # G5930911
- UPC # 045242484720
- Country of Origin Germany
- Category Rotary Hammer Accessories
Dimensions
Shank Length (In.) | 10 in |
Blade Width (In.) | 3/4 in |
Overall Length (In.) | 10 in |
Shank Size (In.) | 3/4 |
Length (In.) | 10 in |
Overall Length | 10 in |
Drill Bit Size | 3/4 in |
Shank Diameter | 25/64 in |
Shank Length | 2 in |
Head Width | 3/4 in |
Description
Self Sharpening Chisel Bit, Chisel Type Flat Chisel, Shank Type - Machining SDS Plus, Shank Diameter 25/64 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 3/4 in, Overall Length 10 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA ESD-Safe Precision Torx Screwdriver T4 Round (05030120001)
- STAHLWILLE TOOLS Service-MANOSKOP torque wrench w.mount f. insert tools No.730/30 QUICK 60-300 N·m mount 14x18 mm (50184030)
- WELLER Crescent 7/16 in. X 1/4 in. drive SAE 6 Point Deep Socket 1 pc (CDDS8N)
- S&G TOOL AID KIT AIR BLOW GUN (SG99350)
- MILWAUKEE TOOL SDS Max To SDS+ Bit Adapter, (48-03-3025)
- MILWAUKEE TOOL SDS Max to SDS Plus Bit Adapter (48-03-3025)
- MILWAUKEE TOOL SDS PLUS Tile Chisel 3" X 6" (48-62-6058)
- MILWAUKEE TOOL SDS+ DUST TRAP Drilling Shroud (48-03-3135)
- MILWAUKEE TOOL SDS Max Dust Extraction Attachment (5317-DE)
- MILWAUKEE TOOL SDS+ DUST TRAP Replacement Sleeve (48-03-3235)
- DEWALT 10" Carbide Bushing Tool (DWA5856)
- Milwaukee Tool Rotary Hammer Accessories