Shop All Hammer Drill Bits
Milwaukee Tool
SDS-PLUS SLEDGE 1-7/8" Tile Chisel
Mfr # 48-62-6030
Zoro # G5113841
product price: $19.97
/ea
$19.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type SDS Plus
- Shank Shape SDS Plus
- Decimal Equivalent 1
- Overall Length 9 1/2 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-62-6030
- Zoro # G5113841
- UPC # 045242281831
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Overall Length | 9 1/2 in |
Bit Dia. | 2" |
Blade Width (In.) | 1 7/8 in |
Overall Length (In.) | 9 1/2 in |
Length (In.) | 9 1/2 in |
Drill Bit Size | 1 in |
Head Width | 1 in |
Shank Diameter | 25/64 in |
Shank Length | 2 in |
Description
Self Sharpening Chisel Bit, Chisel Type Tile Chisel, Shank Type - Machining SDS Plus, Shank Diameter 25/64 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 9 1/2 in, Chisel Collar Shape SDS Max, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Round Ovr Bt 7/8Dx3/16R (DR34108)
- J.W. WINCO GN300-92-M12-32 Adjustable Lever Steel (12N32A04K)
- CAPRI TOOLS Ultimate Grip 4 in Forged Steel Bench Vise (CP10515)
- DE-STA-CO Manual Toggle Clamp, Straight Line, 200lb. (602-MM)
- MILWAUKEE TOOL 1/8 in. x 2 in. x 3-1/2 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8880)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 18 x 450 mm (48-20-8083)
- MILWAUKEE TOOL 3/4 in. x 27 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4345)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 9/16x18 In (48-20-7487)
- MILWAUKEE TOOL 2" X 22" One Piece Spline Core Bit (48-20-5460)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 7/8" X 10" X 12" (48-20-7230)
- DEWALT 7/8" x 16" x 18"High Impact 4 Cutter SDS+ Hammer Bit (DW5478)
- Milwaukee Tool Drill Bits