Shop All Hammer Drill Bits
Milwaukee Tool
SDS-PLUS 4CT MX4 7/8" X 10" X 12"
Mfr # 48-20-7230
Zoro # G4926241
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.875
- Drilling Length 10 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-7230
- Zoro # G4926241
- UPC # 045242111572
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 8 in |
Bit Dia. | 7/8" |
Drill Bit Size | 7/8 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.875 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Impact Rated | Yes |
Shank Type - Machining | SDS Plus |
Primary Material Application | Rebar |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
For Use With | SDS+ Hammer |
Description
Rotary Hammer Drill, SDS Plus, 7/8 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6012FC)
- MILWAUKEE TOOL 1/4 in. Drive 3/8 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9018)
- MONOPRICE Network Cable Crimper 8P8C Rj 45 (195)
- MITUTOYO Micrometer, Depth, Base-60 0-50mm (129-109)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 6 x 160 mm (48-20-8025)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 10 x 310 mm (48-20-8051)
- MILWAUKEE TOOL 5/8 in. x 6 in. x 8 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7200)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 14 x 160 mm (48-20-8066)
- MILWAUKEE TOOL 1-1/2 in. x 22 in. One Piece SDS-MAX Masonry Tunnel Bit (48-20-5302)
- MILWAUKEE TOOL 3/16 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8884)
- ARTU SDS Plus Drill Bit 7/8" x 12"L (01296)
- Milwaukee Tool Drill Bits