Shop All Hammer Drill Bits
Milwaukee Tool
SDS-PLUS 4CT MX4 1/4" X 6" X 8"
Mfr # 48-20-7332
Zoro # G4925602
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.25
- Drilling Length 6 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-7332
- Zoro # G4925602
- UPC # 045242189182
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 6 in |
Overall Length | 8 in |
Maximum Drilling Depth | 8 in |
Bit Dia. | 1/4" |
Drill Bit Size | 1/4 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.25 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Impact Rated | Yes |
Primary Material Application | Rebar |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Tipped |
Shank Type - Machining | SDS Plus |
For Use With | SDS+ Rotary Hammers |
Description
Rotary Hammer Drill, SDS Plus, 1/4 in, Carbide Tipped, 8 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YR16)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 7/64 (C18003)
- KRAFT TOOL Square End Laminated Canvas-R, 16"x3-1/2 (CF505PF)
- PELICAN Black Protective Case, 22"L x 13.81"W x 9"D, Latch: Double Throw (1510)
- MILWAUKEE TOOL 8 pc. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit Set (48-20-7663)
- MILWAUKEE TOOL 3/16 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8884)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 7/8x8 In (48-20-7225)
- MILWAUKEE TOOL Spline Bit 4-Cutter 1-1/8" x 22" (48-20-4390)
- MILWAUKEE TOOL 7 pc. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screw Installation Kit (48-20-8877)
- MILWAUKEE TOOL Spline Bit 2-Cutter 1-1/4" x 22" (48-20-4126)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x8 In (48-20-7210)
- Milwaukee Tool Hammer Drill Bits