Shop All Hammer Drill Bits
Milwaukee Tool
SDS-PLUS 4CT MX4 1/4" X 10" X 12"
Mfr # 48-20-7335
Zoro # G4925636
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.25
- Drilling Length 10 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-7335
- Zoro # G4925636
- UPC # 045242189229
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Bit Dia. | 1/4" |
Drill Bit Size | 1/4 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.25 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Impact Rated | Yes |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Tipped |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
Primary Material Application | Rebar |
For Use With | SDS+ Rotary Hammers |
Description
Rotary Hammer Drill, SDS Plus, 1/4 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 6 Piece 3/16-Inch to 1/2-Inch Drill Stop Set (19126)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JP0108RF)
- TENG TOOLS MD914N 2.5 x 50mm Flat Type Screwdriver (MD914N)
- SUPER TOOL Chucking Reamer, 13mm, 6 Flute, Carbide Tip (5655130)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 18 x 450 mm (48-20-8083)
- MILWAUKEE TOOL 1-3/4" X 11-3/8" One Piece SDS-MAX Core Bit (48-20-5404)
- MILWAUKEE TOOL SDS-PLUS 2CT 1/4" X 10" X 12" (48-20-7434)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3981)
- MILWAUKEE TOOL Shockwave Carb Hammer Drill Bit Set 5pc (48-20-9051)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x12 In (48-20-7604)
- BOSCH 14x4x6 Carb Hamm Bit (HCBG06T)
- Milwaukee Tool Hammer Drill Bits