Shop All Hammer Drill Bits
Milwaukee Tool
SDS-Plus 2-Cutter 14 x 310 mm
Mfr # 48-20-8071
Zoro # G2002038
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Decimal Equivalent 0.5512
- Drilling Length 260 mm
- Maximum Drilling Depth 260 mm
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-8071
- Zoro # G2002038
- UPC # 045242365968
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 260 mm |
Overall Length | 310 mm |
Maximum Drilling Depth | 260 mm |
Bit Dia. | 14mm |
Drill Bit Size | 14 mm |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.5512 |
Number of Cutter Heads | 2 |
Impact Rated | Yes |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
Measurement System | Metric |
Primary Material Application | Concrete |
Description
Rotary Hammer Drill, SDS Plus, 14 mm, Carbide Tipped, 310 mm Overall Length, Maximum Drilling Depth 260 mm, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROMAG MicroMag 10" Magnetic Filter, Aluminum Base and Aluminum bowl (MM10/HP/50NPT)
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, Tight areas (AHSQD-17-XNGL)
- DRILL AMERICA 1-3/8" Magnetic Hex Shank Bridge Reamer (DWRRB1-3/8HEX-MAG)
- DYNAMIC Tools 3/8" Drive Torx® Head, T30 Long Bit, Chrome Finish Socket (D006730)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 14 x 160 mm (48-20-8066)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/16x6 In (48-20-7098)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 3/4x36 In (48-20-3936)
- MILWAUKEE TOOL 7/8 in. x 10 in. x 12 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7072)
- MILWAUKEE TOOL 3/8" X 1-1/16" Stop Bit SDS-PLUS (48-20-7651)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-1/4" X 10" X 15" (48-20-3970)
- RELTON Single Cutter Hammer Bit 7/16" X 8" SDS-max (MX- 7-14)
- Milwaukee Tool Hammer Drill Bits