Shop All Demolition Hammer Accessories
Milwaukee Tool
SDS MAX Asphalt Cutter 16-1/2"
Mfr # 48-62-4066
Zoro # G5114715
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type SDS Max
- Overall Length (In.) 16 1/2 in
- Blade Width (In.) 5 in
- Application Cuts Asphalt or Hard Packed Gravel (Do Not Use on Concrete)
Product Information
- Brand Milwaukee Tool
- MFR # 48-62-4066
- Zoro # G5114715
- UPC # 045242154197
- Country of Origin United States
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 16 1/2 in |
Blade Width (In.) | 5 in |
Length (In.) | 16 1/2 in |
Overall Length | 16 1/2 in |
Head Width | 5 in |
Drill Bit Size | 5 in |
Shank Length | 2 in |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chisel Bit |
Shank Type | SDS Max |
Application | Cuts Asphalt or Hard Packed Gravel (Do Not Use on Concrete) |
For Use With | Any SDS Max Hammer |
Cutting Direction | Right Hand |
Chisel Type | Asphalt Cutter |
Finish - Machining | Bright (Uncoated) |
Chisel Collar Shape | SDS Max |
Decimal Equivalent | 5 |
Cutting Application | Asphalt, Hard Ground |
Shank Type - Machining | SDS Max |
Primary Material Application | Asphalt; Hardened Ground |
For Tool Type | Rotary Drill |
Material - Machining | Steel |
Measurement System | Fractional Inch |
Description
Chisel Bit, Chisel Type Asphalt Cutter, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 5 in, Overall Length 16 1/2 in, Chisel Collar Shape SDS Max, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Dovetail Swivel Holder, 5/32mm Shank (Z9646)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98959)
- WHEELER-REX Dies NPT, 1-1/4 12R (837840)
- LENOX 18 TPI Reciprocating Saw Blades, 25 PK (20191B12118R)
- MILWAUKEE TOOL 16 in. x 1-1/8 in. Hex Narrow Chisel (48-62-4006)
- MILWAUKEE TOOL 3/4" HEX Demo 2" Scaling Chisel (48-62-3035)
- MILWAUKEE TOOL SPL/RDHEX Demo 2" Scraping Chisel (48-62-2065)
- MILWAUKEE TOOL SPL/RDHEX Demo 18" Bull Point (48-62-2010)
- MILWAUKEE TOOL SDS/Chuck Adapter Kit (48-66-1370)
- MILWAUKEE TOOL SPL/RDHEX Demo 1" x 12" Flat Chisel (48-62-2020)
- AJAX TOOL WORKS ROLL PIN DRIVER 4pc SET (AJA1106)
- Milwaukee Tool Demolition Hammer Accessories