Shop All Core Drill Bits
Milwaukee Tool
SDS+ CORE 1-9/16"X2"
Mfr # 48-20-5215
Zoro # G5935662
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide Tipped
- Bit Dia. 1 9/16 in
- Drilling Depth 2 in
- Overall Length 2 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-5215
- Zoro # G5935662
- UPC # 045242486366
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 1 9/16 in |
Drilling Depth | 2 in |
Overall Length | 2 in |
Thread Size | 5/8-11 |
Core Diameter | 1 9/16 in |
Shank Diameter | 1 9/16 in |
Maximum Drilling Depth | 2 in |
Core Body Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Core Bit Cutter Material | Carbide Tipped |
Shank Shape | SDS Plus |
Wet or Dry Application | Dry |
For Use With | SDS Plus Rotary Hammer Drills |
Application | Concrete Drilling |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
Centering Bit Included | No |
Primary Material Application | Brick; Block; Concrete |
Includes | (1) SDS+ Core 1-9/16"X2" (48-20-5215) |
Decimal Equivalent | 1.5625 |
Shank Included | Yes |
Cutting Tip Form | Asymmetrical Teeth |
Description
Core Center Bit, SDS Plus, 1 9/16 in, Maximum Drilling Depth 2 in, 2 in Overall Length, 1 9/16 in Shank Diameter, Core Body Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 15/16" DEEP IM (GP2030D)
- KO-KEN T Handle 3/8 Square 236 x 200mm Sliding Bar Free Turn Grip (3715SLK)
- DRILL AMERICA A HSS Adjustable Reamer 15/32" - 17/32" (DWRRADJA)
- OPTIMUM TECH. Peel-and-Stick Carpet Grip Tape, 6W X 25'L Roll (625GBM100)
- MILWAUKEE TOOL 5/8"-11 x 12" Core Bit Extension (48-17-6012)
- MILWAUKEE TOOL 4-1/4" Diamond Premium Wet Core Bit (48-17-3042)
- MILWAUKEE TOOL 6 in. Diamond Ultra Dry Core Bit (48-17-0160)
- MILWAUKEE TOOL 3-9/16 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5428)
- MILWAUKEE TOOL 5 in. x 22 in. One Piece SDS-MAX Masonry Core Bit (48-20-5438)
- MILWAUKEE TOOL SDS+ CORE 2-9/16"X2" (48-20-5230)
- MILWAUKEE TOOL 5 in. Diamond Ultra Wet Core Bit (48-17-5050)
- Milwaukee Tool Core Drill Bits