Shop All Hammer Drill Bits
Milwaukee Tool
SDS Bit 4-Cutter 5/8 X 12,
Mfr # 48-20-7203
Zoro # G808641150
product price: $66.55
/ea
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-7203
- Zoro # G808641150
- UPC # 45242110643
- Country of Origin Germany
- Category Hammer Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
Milwaukee SDS Bit 4-Cutter 5/8 X 12, 48-20-7203. Incorporating the industry standard shank for carbide drilling bits, Milwaukee's SDS bits have carbide vacuum brazed to heat treated steel shanks. The sharpened angle of the carbide creates two cutting edges, while two extra carbide nibs add a third and fourth cutting edge for faster more rounded holes. The flute of the bit is designed for fast removal of the concrete dust from the hole, aiding in more efficient drilling of small holes. 5/8 inch 4 cutter. SDS shank. 10 inch drilling depth. 12 inch overall length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Jobber Length HSS Drill W/ Black Oxide - 9/64in (0011481)
- WIHA Precision Hex Screwdriver 7/64 in Round (26326)
- STARRETT Band Saw Blade, 13 ft. 5-1/2" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99915-13-05-1/2)
- GATORBACK Professional Carpenter's Tool Belt Combo - Large 35" - 39" (B140-L)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 3/4x13 In (48-20-3930)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/8" X 10" X 12" (48-20-7354)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/32x6 In (48-20-7096)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/2x12 In (48-20-7474)
- MILWAUKEE TOOL 5/8 in. x 10 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4062)
- MILWAUKEE TOOL 1-3/8 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4137)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/16" X 8" X 10" (48-20-7313)
- Milwaukee Tool Drill Bits