Shop All Safety Glasses
Milwaukee Tool
Safety Glasses, Gray Anti-Scratch
Mfr # 48-73-2106
Zoro # G103678127
product price: $7.97
/ea
$7.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lens Color Gray
- Frame Color Black
- Lens Coating Anti-Scratch
- Lens Material Polycarbonate
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-2106
- Zoro # G103678127
- UPC # 045242595617
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Adjustable Arm Length | No |
Description
Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Anti-Scratch, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Polybag, Standards ANSI Z87.1+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Printer Ribbon, 4400, Wht (R4400-WT)
- MCR SAFETY Glasses, TIER1 T124 MATTE BLACK, CLEAR MAX6, 12PK (T12410P)
- REFRIGIWEAR Jacket Service Jacket Black Xl (0620RBLKXLG)
- ANSELL LightDuty Multi-Purpose Gloves, Size 8, PR (11-819)
- MILWAUKEE TOOL Safety Glasses with Yellow Anti-Scratch Lenses (48-73-2100)
- MILWAUKEE TOOL Performance Tinted Glasses, 6PK (ML48-73-2025)
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (48-73-2203)
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Fog ; Anti-Scratch (48-73-2126)
- MILWAUKEE TOOL Clear Performance Safety Glasses w/Gasket (Polybag) (48-73-2041)
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Fog ; Anti-Scratch (48-73-2108)
- MCR SAFETY MCR Safety TK110 Crews Tomahawk Wraparound Safety Glasses, Clear Lens, Black Frame (TK110)
- Milwaukee Tool Eye Protection