Shop All Safety Glasses
Milwaukee Tool
Safety Glasses, Clear Polarized
Mfr # 48-73-2021, 48-22-5506
Zoro # G4075577
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lens Color Clear
- Frame Color Black
- Lens Coating Polarized
- Lens Material Polycarbonate
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-2021, 48-22-5506
- Zoro # G4075577
- UPC # 045242557950
- Country of Origin Multiple
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Promotion Restriction | Not eligible for promotion |
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Polarized |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | Yes |
Gender | Unisex |
Foam Lined | No |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1+, CSA Z94.3 |
Includes | 6 ft. Tape |
X-Ray Detectable | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Photochromatic Lens | No |
Metal Detectable | No |
Arm Tip Type | Straight |
Frame Type | Full-Frame |
Frame Style | Wraparound |
Arm Color | Red |
Description
Safety Glasses, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Red, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes 6 ft. Tape, Standards ANSI Z87.1+, CSA Z94.3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENDALL BOTTLE, SALINE, EYE WASH, 16OZ (FND32000454)
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, XL (2099-XL (10))
- SIGNMISSION OSHA Sign, Wear Goggles & Rubber Gloves Bilingual, 18in X 12in Decal, 18" W, 12" H, Landscape (OS-WS-D-1218-L-12913)
- BRADY Entrance Sign, 3 1/2 in Height, 10 in Width, Vinyl, Rectangle, English (22272MLS)
- MILWAUKEE TOOL Safety Glasses, Clear Impact-Resistant (48-73-2041, 48-22-5506)
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Scratch Lenses (48-73-2010)
- MILWAUKEE TOOL Safety Glasses, Yellow Anti-Scratch (48-73-2101)
- MILWAUKEE TOOL Performance Tinted Glasses, 6PK (ML48-73-2025)
- MILWAUKEE TOOL Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (48-73-2026, 48-22-5506)
- MILWAUKEE TOOL Safety Glasses, Wraparound Smoke Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK (48-73-2026X12)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2870)
- Milwaukee Tool Eye Protection