Shop All Safety Glasses
Milwaukee Tool
Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch
Mfr # 48-73-2201
Zoro # G103678257
product price: $10.97
/ea
$10.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lens Color Clear
- Frame Color Black
- Lens Coating Anti-Fog ; Anti-Static ; Anti-Scratch
- Lens Material Polycarbonate
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-2201
- Zoro # G103678257
- UPC # 045242595679
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Standard |
Description
Safety Glasses, +1.00 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, X-Ray Detectable No, Includes Polybag, Standards ANSI Z871+, CSA Z94.3, Eyewear Size Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Cordova COR-TOUCH Sandgrip 13-Gauge Nitrile Palm Gloves, Dozen Pair (6993L)
- ZORO SELECT Marking Tape, Striped, Red/White, 2" W, Diameter: 4 in (RS2RW)
- SIGNMISSION Truck Sign Instructions Semi Trucks Stop Here Heavy-Gauge Alum. Sign, 12" x 18", A-1218-22788 (A-1218-22788)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, MD (62660)
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (48-73-2209)
- MILWAUKEE TOOL Safety Glasses with Yellow Anti-Scratch Lenses (48-73-2100)
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Scratch (48-73-2016)
- MILWAUKEE TOOL Clear Fog-Free Glasses (48-73-2012)
- MILWAUKEE TOOL Safety Glasses, Wraparound Smoke Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK (48-73-2026X12)
- MILWAUKEE TOOL Clear Performance Safety Glasses (48-73-2020)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays (BK110)
- Milwaukee Tool Eye Protection