Shop All Rotary and Straight Line Laser Levels
Milwaukee Tool
Rotary Laser Remote and Receiver
Mfr # 3712
Zoro # G711207191
product price: $429.00
/ea
Free Shipping & Returns
$429.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features 328 ft Communication Range, 4 Different Digital Readout Settings (Metric, Inches Decimal, Inches Fractional, and Feet (10ths), Center Find Automatic Alignment, High, Low, Off Adjustable Audio, Simplified Menu Navigation, Two Magnetic Sides Adaptable Placement, Withstands 2m Drops
- Material Plastic
- Battery Type AA
- Includes (2) AA Batteries, Receiver Clamp
Product Information
- Brand Milwaukee Tool
- MFR # 3712
- Zoro # G711207191
- UPC # 045242695942
- Country of Origin Malaysia
- Category Rotary and Straight Line Laser Levels
Dimensions
Overall Width | 1 1/4 in |
Overall Depth | 3 3/8 in |
Overall Height | 7 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Laser Remote and Receiver |
Features | 328 ft Communication Range, 4 Different Digital Readout Settings (Metric, Inches Decimal, Inches Fractional, and Feet (10ths), Center Find Automatic Alignment, High, Low, Off Adjustable Audio, Simplified Menu Navigation, Two Magnetic Sides Adaptable Placement, Withstands 2m Drops |
Material | Plastic |
Battery Type | AA |
Includes | (2) AA Batteries, Receiver Clamp |
Working Range - Maximum | 1,000 ft |
Color | Green |
Compatible with Product Type | Rotary Lasers |
Includes Batteries | Batteries Included |
Compatible with Manufacturer Model Number | 3702-21 |
Use Location | Indoor |
Display Type | LCD |
Compatible Laser Beam Color | Green |
For Use With Mfr. Model Number | 3702-21 |
Operating Life - Time | 26 hr |
Operating Temperature - Minimum | -4 Degrees F |
Operating Temperature - Maximum | 122 Degrees F |
Description
Rotary Laser Remote and Receiver, Battery Type AA, Compatible Laser Beam Color Green, Compatible with Manufacturer Model Number 3702-21, Includes (2) AA Batteries, Receiver Clamp, Includes Batteries Batteries Included, Material Plastic, Working Range - Maximum 1,000 ft, Color Green, Compatible with Product Type Rotary Lasers, Display Type LCD
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0669)
- CHICAGO-LATROBE Screw Machine Drill Bit, O Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48246)
- M.A. FORD Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20037500)
- TE-CO T-Nut, Black Oxide, 3/8-16, 7/16 (41404)
- MILWAUKEE TOOL M12 Green Cross Line & Plumb Points Laser Kit (3622-21)
- MILWAUKEE TOOL M12 Single Plane Laser + CP3.0 Battery (3631-20, 48-11-2430)
- MILWAUKEE TOOL M12 Green Cross Line & 4-Points Laser Kit (3624-21)
- MILWAUKEE TOOL 72 in. Laser Tripod (48-35-1411)
- MILWAUKEE TOOL M12 Cross/Point Laser + XC4.0 Battery (3622-21, 48-11-2440)
- MILWAUKEE TOOL REDLITHIUM USB Green Cross Line & Plumb Points Laser (3522-21)
- DEWALT 3 Beam Laser Pointer (DW083K)
- Milwaukee Tool Rotary and Straight Line Laser Levels