Shop All Rotary Hammers
Milwaukee Tool
Rotary Hammer, 6-1/8" H, 3-3/16" W, 5.3 lb
Mfr # 2613-20
Zoro # G810854456
original price:
$199.00
10% off
new price: $179.00
/ea
Free Shipping & Returns
$179.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Blows per Minute 0 bpm to 4580 bpm
- Core Bit Capacity 2 1/2 in
- Brushless Motor Yes
Product Information
- Brand Milwaukee Tool
- MFR # 2613-20
- Zoro # G810854456
- UPC # 045242777082
- Country of Origin China
- Category Rotary Hammers
Dimensions
Overall Width | 3 3/16 in |
Tool Length | 15 in |
Overall Height | 6 1/8 in |
Description
Rotary Hammer, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 0 in to 1 in, Core Bit Capacity in Concrete 2 1/2 in, Blows per Minute 0 bpm to 4580 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer Only, Rotary Hammer, Rotary Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Core Bit Capacity 2 1/2 in, Impact Energy 1.95 ft-lb, Auxiliary Handle Positions Continuous, Battery Series M18, Bearing Design Ball, Charger Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-185 Wire Twister, Automatic, Rubber Handle (82-185)
- WESTWARD Notched Trowel, 11 x 4-1/2, Steel, Handle: PP/TPR (13P548)
- HYDE 2-1/2 in. Bs Flooring Roofing Knife (20550)
- BEST LOOK 1-1/4 In. Stiff Ergo Chisel Scraper (774790)
- MILWAUKEE TOOL SDS Max Hammer Drill Kit, 18.0V, Li-ion (2717-22HD, 48-11-1812)
- MILWAUKEE TOOL Rotary Hammer and Battery (2912-20, 48-11-1812)
- MILWAUKEE TOOL M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer with ONE-KEY (Tool Only) (2915-20)
- MILWAUKEE TOOL M18 FUEL 1 in. SDS-Plus Rotary Hammer Kit with HAMMERVAC Dedicated Dust Extractor (2912-22DE)
- MILWAUKEE TOOL Rotary Hammer and Battery, 18 V, SDS-Plus (2916-20, 48-11-1865)
- MILWAUKEE TOOL 2 in. 15 Amp SDS-MAX Rotary Hammer with Case (5342-21)
- MAKITA 1" SDS-PLUS D-Handle Rotary Hammer (HR2475)
- Milwaukee Tool Rotary Hammers