Shop All Hand Rivet Tools
Milwaukee Tool
Rivet Tool, 2000 lb. Pulling Force, 12VDC
Mfr # 2550-22, 48-11-2440
Zoro # G9168684
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Weight 4.2 lb
- Insert Size 3/32" to 3/16"
- Includes (2) Batteries
- Stroke Length 1 1/2 in
Product Information
- Brand Milwaukee Tool
- MFR # 2550-22, 48-11-2440
- Zoro # G9168684
- UPC # 045242515943
- Country of Origin Multiple
- Category Hand Rivet Tools
Dimensions
Insert Size | 3/32" to 3/16" |
Stroke Length | 1 1/2 in |
Length | 6-1/2" |
Blind Rivet Dia. | 3/16 in |
Height | 10-3/4" |
Blind Rivet Dia. - Stainless Steel | 3/16 in |
Overall Height | 10 3/4 in |
Nose Length | 1 1/2 in |
Overall Width | 2 5/8 in |
Nose Diameter | 3/32 in, 1/8 in, 5/32 in, 3/16 in |
Overall Length | 6 1/2 in |
Blind Rivet Dia. - Steel | 1/8 in |
Blind Rivet Dia. - Aluminum | 3/32 in, 1/8 in, 5/32 in, 3/16 in |
Description
Rivet Tool, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, Brushless Motor No, Voltage 12V, Pulling Force 2,000 lb, Stroke Length 1 1/2 in, Rivet Type Blind Rivet, Nose Length 1 1/2 in, Nose Diameter 3/32 in, 1/8 in, 5/32 in, 3/16 in, Blind Rivet Dia. - Aluminum 3/32 in, 1/8 in, 5/32 in, 3/16 in, Blind Rivet Dia. - Stainless Steel 3/16 in, Blind Rivet Dia. - Steel 1/8 in, Number of Batteries Included 1, Battery Capacity (1) 4 Ah, Battery Model No. 38D764
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Ribe Long Bit, Metric, 5 pcs (4991M5)
- CMT Cove Cutter, Head 5/8" Bore (235.006.07)
- STARRETT Parallels Pair (384X)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Socket Metric 3 mm Tip, 7 in L (45963)
- MILWAUKEE TOOL M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY Kit (2660-22CT)
- MILWAUKEE TOOL M12 Rivet Tool Kit, M12 CP2.5 Battery (2550-22, 48-11-2425)
- MILWAUKEE TOOL M12 RIVET GUN (ML2550-22)
- MILWAUKEE TOOL M18 FUEL 1/4" Blind Rivet Tool, 3.0 Bat (2660-20,48-11-1835)
- MILWAUKEE TOOL Cordless Rivet Tool, Battery Included, 12V (2550-20, 48-11-2420)
- MILWAUKEE TOOL M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY (Tool Only) (2660-20)
- STANLEY Rivet Gun Toolkit, Manual, Steel (STHT72179)
- Milwaukee Tool Rivet Tools & Accessories