Shop All Snap Ring Pliers
Milwaukee Tool
Retaining Ring Plier, 0.038" Tip Diameter
Mfr # 48-22-6532
Zoro # G110018596
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Black Oxide
- Tip Angle 90 Degrees
- Overall Length 5 3/4 in
- Handle Style Ergonomic
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-6532
- Zoro # G110018596
- UPC # 045242738021
- Country of Origin Viet Nam
- Category Snap Ring Pliers
Dimensions
Overall Length | 5 3/4 in |
For Maximum Shaft Diameter | 1 in |
Tip Diameter | 0.038 in |
For Minimum Bore Diameter | 3/8 in |
For Maximum Bore Diameter | 9/16 in |
For Minimum Shaft Diameter | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Retaining Ring Plier |
Finish | Black Oxide |
Tip Angle | 90 Degrees |
Handle Style | Ergonomic |
Features | All Metal Dial, Fixed Tips, Limited Lifetime Warranty |
Grip Style | Standard Cushion |
Weight | 0.21 lb |
Conversion Mechanism | Anti-Slip Dial |
Jaw Opening Type | Manual |
For Ring Type | Convertible, Internal/External |
Replaceable Tips | No |
Non-Sparking | No |
Plier Type | Retaining Ring Pliers |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Convertible, Internal/External, Non-Sparking No, Grip Style Standard Cushion, Overall Length 5 3/4 in, For Minimum Bore Diameter 3/8 in, For Maximum Bore Diameter 9/16 in, Tip Diameter 0.038 in, Tip Angle 90 Degrees , For Minimum Shaft Diameter 1/4 in, For Maximum Shaft Diameter 1 in, Jaw Opening Type Manual, Replaceable Tips No, Conversion Mechanism Anti-Slip Dial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-11' 3)
- JET Filter Collection Bag Kit for (708636MF)
- VERSADRIVE HMT Impact Reamer Set, 1/2, 5/8, 3/4 in. (501040-3SET)
- MILWAUKEE TOOL Customizable Large Case for Impact Driver Accessories (48-32-9922)
- MILWAUKEE TOOL 9 pc. Snap Ring Pliers Set (48-22-6539)
- MILWAUKEE TOOL Retaining Ring Plier, 0.07" Tip Diameter (48-22-6536)
- MILWAUKEE TOOL 45 Degrees Convertible Snap Ring Pliers with .038 in. Tip (48-22-6531)
- MILWAUKEE TOOL Retaining Ring Plier, 0.047" Tip Diameter (48-22-6533)
- MILWAUKEE TOOL Retaining Ring Plier, 0.038" Tip Diameter (48-22-6530)
- WILDE 9" STRAIGHT TIP LOCK RING PLIERS-BLACK OXIDE-BULK (G407.B/BB)
- KNIPEX Snap Ring Pliers, External, 8 1/4" Exter (46 31 A32)
- Milwaukee Tool Snap Ring Pliers