Shop All Drain Cleaning Accessories
Milwaukee Tool
Replacement Cable for TRAPSNAKE 4 ft. Toilet Auger
Mfr # 48-53-3574
Zoro # G008385519
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Metal
- Includes Replacement Cable
- Cable Type 3/8 in x 4 ft Hollow Core
- Core Type Hollow Core
Product Information
- Brand Milwaukee Tool
- MFR # 48-53-3574
- Zoro # G008385519
- UPC # 045242786947
- Country of Origin Viet Nam
- Category Drain Cleaning Accessories
Dimensions
Maximum Drain Line Inside Diameter | 1 1/4 in |
Connection Size | 3/8 in |
Cable Diameter Included - Cable A | 3/8 in |
Cable Length Included - Cable A | 4 ft |
Cable Length | 4 ft |
Cable Diameter | 3/8 in |
Cable Dia. (In.) | 3/8 in |
Cable Length (Ft.) | 4 ft. Urinal Auger Cable |
Minimum Drain Line Inside Diameter | 2 in |
Description
Drain Cleaning Cable, Product Type Cable, Compatible Machine Type Urinal Augers, Compatible Cleaner Series Milwaukee M12 Urinal Auger, Cable Type Bulb Head, Maximum Drain Line Inside Diameter 1 1/4 in, Minimum Drain Line Inside Diameter 2 in, Cable Diameter 3/8 in, Cable Length 4 ft, Core Type Hollow Core, Cable End Type Bulb Auger, Application Floor Traps, Urinals, Cable Diameter Included - Cable A 3/8 in, Cable Diameter Included - Cable B Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Short Pulling Grip (624S)
- BETA Square Oil Drain Plug Socket, 12mm (014940262)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, HSS (11V314)
- SUPERCUT Bandsaw Blade, 95 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (440140)
- MILWAUKEE TOOL Drain Cleaning Cable: 1/2 in Dia., 6 ft Lg., Hollow Core, Bulb Auger, 4 in Max. Pipe Dia. (48-53-3576)
- MILWAUKEE TOOL Case for TRAPSNAKE Urinal Auger (48-22-2577)
- MILWAUKEE TOOL 1/4" x 25' Inner Core Bulb Head Cable w/ RUST GUARD Plating (48-53-2563)
- MILWAUKEE TOOL Anchor Adapter for General Machines (48-53-3001)
- MILWAUKEE TOOL 5PC Small Cable Head Attachment Kit w/ RUST GUARD Plating (48-53-2685)
- MILWAUKEE TOOL 5/8 in. x 25 ft. Inner Core Drum Cable (48-53-2325)
- WESTWARD Hollow Core Cable, 5/16 in x 50 ft (22XP44)
- Milwaukee Tool Drain Cleaning Accessories