Shop All Rotary and Straight Line Laser Levels
Milwaukee Tool
REDLITHIUM USB Green Cross Line & Plumb Points Laser
Mfr # 3522-21
Zoro # G600829695
original price:
$379.00
7% off
new price: $349.00
/ea
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Leveling and Layout
- Accuracy +/- 1/8" @ 33 ft
- Thread Size 1/4"-20
- Power Source (1) REDLITHIUM USB Battery
Product Information
- Brand Milwaukee Tool
- MFR # 3522-21
- Zoro # G600829695
- UPC # 045242568314
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Thread Size | 1/4"-20 |
Overall Height | 5 in |
Overall Length | 6 in |
Overall Width | 3 1/2 in |
Description
When you need to set up a job quickly and accurately, the Milwaukee 3522-21 LED Wraparound Two Point Laser is the tool to have on hand. It will ensure that your work meets the standards of perfection. This 100 ft range laser features an 8+ hour runtime, high intensity green laser and self leveling functionality. The red lithium USB battery allows for easy recharging, so you can get back to work without delay. With 1/4" 20 thread size, this two point laser is compatible with most tripod mounts. If you are looking for a simple solution to your layout needs, then this high quality Milwaukee Two Point Laser is the tool for you.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Andy Offset Aluminum Handled Snips 12 (MC12L)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #7 (44077)
- MITUTOYO Gage Block, 1/16" L, 3/8" H, Steel, ASME 0 (611106-531)
- PROTO 3/8" Drive, Metric 24mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4924MCF)
- MILWAUKEE TOOL Rotary Laser Receiver (3711)
- MILWAUKEE TOOL M12 Green 360-Degree Single Plane Laser (Tool Only) (3631-20)
- MILWAUKEE TOOL Milwaukee 12 ft. Telescoping Laser Pole (48-35-1511)
- MILWAUKEE TOOL M12 Green Cross Line & 4-Points Laser (Tool Only) (3624-20)
- MILWAUKEE TOOL M12 Green Cross Line & Plumb Points Laser Kit (3622-21)
- MILWAUKEE TOOL M12 3-Plane Laser Kit, M12 XC 4.0 Battery (3632-21, 48-11-2440)
- JOHNSON LEVEL & TOOL Dot Laser Level, Int/Ext, Red, 200 ft. (40-6680)
- Milwaukee Tool Levels, Compasses, and Plumb Bobs