Shop All Reciprocating Saw Blades
Milwaukee Tool
Reciprocating Saw Blade, Thick Metal
Mfr # 48-00-5501, 48-00-5201
Zoro # G3941418
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1 in
- Blade Width 1 in
- Blade Shank Type 1/2 in Universal
- Teeth per Inch 7
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-5501, 48-00-5201
- Zoro # G3941418
- UPC # 045242520862
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Blade Width | 1 in |
Cut Width | 0.05 in |
Blade Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Shank Type | 1/2 in Universal |
Teeth per Inch | 7 |
Includes | (6) Blades |
Blade Material | Carbide |
Number of Cutting Edges | 1 |
Item | Reciprocating Saw Blade |
Primary Material Application | Thick Metal |
Blade Thickness | 3/64 in |
For Use With Saw Type | Reciprocating Saws |
Tip Material | Carbide Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Straight |
Materials Cut | Cast Iron, Stainless Steel |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Cast Iron, Stainless Steel, Blade Length 6 in, Blade Width 1 in, Teeth per Inch 7, Blade Thickness 3/64 in, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D5 M8x1.25 (174524)
- WESTWARD 1/2 in Drive Impact Socket 11 mm Size 6 pt Deep Depth, Black Oxide (4LXH7)
- STANLEY Gooseneck Wrecking Bar, 1-1/4 In. W (55-503)
- KO-KEN Bit Socket 2.5mm Hex 100mm 1/4 Sq. Drive (2010M.100-2.5)
- MILWAUKEE TOOL SAWZALL BLADE (ML48-00-1440)
- MILWAUKEE TOOL 9" L x All-Purpose Cutting 9" The WRECKER™ with NITRUS CARBIDE™ 5PK (48-00-5572)
- MILWAUKEE TOOL 9" L x 3 TPI Reciprocating Saw Blade (48-00-5332)
- MILWAUKEE TOOL 9" 18 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8788)
- MILWAUKEE TOOL SAWZALL BL 14T 9LG, w/BL 14T 9LG 25PK (48-00-8787, 48-00-8787)
- MILWAUKEE TOOL Reciprocating Saw Blades (49-22-5640)
- DEWALT 6" 10/14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4845)
- Milwaukee Tool Power Saw Blades