Shop All Reciprocating Saw Blades
Milwaukee Tool
Reciprocating Saw Blade Set, Thick Metal
Mfr # 48-00-5261, 48-00-5261
Zoro # G1161740
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Length 6 in
- Tip Material Nitrus Carbide
- Teeth per Inch 7
- Materials Cut Ferrous Metals, Stainless Steel
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-5261, 48-00-5261
- Zoro # G1161740
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Blade Length | 6 in |
Height | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Tip Material | Nitrus Carbide |
Teeth per Inch | 7 |
Materials Cut | Ferrous Metals, Stainless Steel |
Number of Cutting Edges | 1 |
Back Style | Straight |
Item | Reciprocating Saw Blade Set |
Primary Material Application | Thick Metal |
Cutting Edge Style | Rigid for Straight Cuts |
For Use With Saw Type | Reciprocating Saws |
Blade Material | Cast Iron |
Description
Reciprocating Saw Blade Set, Primary Material Application Thick Metal, Materials Cut Ferrous Metals, Stainless Steel, Blade Length 6 in, Teeth per Inch 7, Blade Material Cast Iron, Tip Material Nitrus Carbide, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools Torque Multipliers, 1100 ft./lbs., 5:1 Torque Ratio (D086101)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33230)
- DEWALT IMPACT READY(R) 1-1/16" 1/2" Drive 6pt Deep Socket (DW22952)
- GREY PNEUMATIC SKT 1/2" DRIVE X 8MM HEX DRIVER 6" LENGT (GP29086M)
- MILWAUKEE TOOL 4 in 24 TPI SAWZALL Blades, 5 Pack (48-00-5185)
- MILWAUKEE TOOL 6 in 24 TPI SAWZALL Blades, 5 Pack (48-00-5186)
- MILWAUKEE TOOL M12 Hackzall Blade-Fiberglass (49-00-5400)
- MILWAUKEE TOOL 6" L x 3 TPI Reciprocating Saw Blade (48-00-5231)
- MILWAUKEE TOOL The TORCH w/CARBIDE TEETH 7T 9L 1PK (48-00-5202)
- MILWAUKEE TOOL 9" 10 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5713)
- MILWAUKEE TOOL 6" L x Metal Cutting Reciprocating Saw Blade (48-01-6182, 48-22-1901)
- Milwaukee Tool Power Saw Blades