Shop All Reciprocating Saw Blades
Milwaukee Tool
Reciprocating Saw Blade, Carbide, Metal
Mfr # 48-00-6251
Zoro # G311745437
$19.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Teeth per Inch 10
- Tip Material Carbide Tipped
- Blade Width 1 in
- Material Carbide
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-6251
- Zoro # G311745437
- UPC # 045242854646
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Blade Width | 1 in |
Length | 6 in |
Height | 1/16 in |
Cut Width | 0.05 in |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 10 |
Tip Material | Carbide Tipped |
Material | Carbide |
Application | Metal |
Back Style | Straight |
Description
NITRUS TORCH for MM 1PK 6 In. 10TPI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Spark Plug Hol (3590)
- DRILL AMERICA 9/16"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR9/16)
- RIDGID Vac, Vt1794 1-7/8" Accssory Kt (31708)
- WILLIAMS Williams Service Wrench, SAE, 1" (3532)
- MILWAUKEE TOOL SAWZALL BL, 10T 9LG, w/BL 10T 9LG 25PK (48-00-8713, 48-00-8713)
- MILWAUKEE TOOL Reciprocating Saw Blade, Thick Metal (48-00-5501, 48-00-5201)
- MILWAUKEE TOOL 14, 18, 24 TPI Metal Cutting Bi-Metal 16PC Metal Cutting SAWZALL® Blade Set, 16 PK (49-22-1216)
- MILWAUKEE TOOL 12" 5 TPI Pruning SAWZALL Blade (5 PK) (48-00-1303)
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 9L 1PK (48-00-5226)
- MILWAUKEE TOOL 9" L x 3 TPI Reciprocating Saw Blade (48-00-5332)
- LENOX Reciprocating Saw Blade, 5 PK (21069618GR)
- Milwaukee Tool Reciprocating Saw Blades