Shop All Reciprocating Saws
Milwaukee Tool
Reciprocating Saw and Battery, 18 V
Mfr # 2719-20, 48-11-1820
Zoro # G008864366
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cordless Tool Kit Contents (1) Bare Tool, (1) Battery
- Voltage 18 V
- Stroke Length 7/8 in
- Max. Strokes per Minute 3,000
Product Information
- Brand Milwaukee Tool
- MFR # 2719-20, 48-11-1820
- Zoro # G008864366
- UPC # 045242502776
- Country of Origin Multiple
- Category Reciprocating Saws
Dimensions
Stroke Length | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Reciprocating Saw and Battery |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery |
Voltage | 18 V |
Max. Strokes per Minute | 3,000 |
Tool Style | Compact |
Stroke Type | Straight |
Adjustable Shoe | Yes |
Brushless Motor | Yes |
Battery Capacity | 2 Ah |
Description
Reciprocating Saw and Battery, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Stroke Length 7/8 in, Stroke Type Straight, Max. Strokes per Minute 3,000, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Voltage 18 V, Battery Capacity 2 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITTO KOHKI UEA0850-0 Pilot Pin for All 2" Depth Of (UEA0850-0)
- FREUD Thin Kerf Combination Blade, 12 (LU83R012)
- PARKER BLOW GUN (BG442-SBL)
- LUTZ FILE & TOOL File Cleaner 8" (21455)
- MILWAUKEE TOOL Reciprocating Saw and Battery, 18 V (2821-20, 48-11-1850)
- MILWAUKEE TOOL Reciprocating Saw and Battery Kit (2722-20, 48-11-1812)
- MILWAUKEE TOOL M12 HACKZALL Recip Saw Kit (2420-21)
- MILWAUKEE TOOL M12 FUEL HACKZALL, M12 HOCP2.5 Battery (2520-20, 48-11-2425)
- MILWAUKEE TOOL M12 HACKZALL Kit w M12 XC5.0 Battery (2520-21XC, 48-11-2450)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Sawzall Reciprocating Saw (ML2821-20)
- MAKITA 15.0Amp Recipro Saw, AVT® (JR3070CT)
- Milwaukee Tool Power Saws